!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLAMP-T WITH THREADED BRANCH: DUCTILE IRON, GROOVED, CLASS 150, EPDM SEAL, ORANGE

CLAMP-T WITH THREADED BRANCH: DUCTILE IRON, GROOVED, CLASS 150, EPDM SEAL, ORANGE

APPROVED VENDOR

CLAMP-T WITH THREADED BRANCH: DUCTILE IRON, GROOVED, CLASS 150, EPDM SEAL, ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLAMP-T WITH THREADED BRANCH: DUCTILE IRON, GROOVED, CLASS 150, EPDM SEAL, ORANGE

CLAMP-T WITH THREADED BRANCH: DUCTILE IRON, GROOVED, CLASS 150, EPDM SEAL, ORANGE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $279.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2XFA3
  • Mfr. Model # 0390171544
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.55 lbs

Product Details

This clamp-t with threaded branch meets the standards for ANSI B31.1, ANSI B31.9, NFPA 13, has a maximum operating pressure of 300 psi @ 150 Degrees F and is designed for the following applications: air, natural gas, non-potable water, oil, and steam. It is orange and is made of ductile iron with a painted finish/coating. In addition, it is a clamp-t with threaded branch. This clamp-t with threaded branch includes a seal.

Technical Specs

  • ItemClamp-T with Threaded Branch
  • Fitting Side A Nominal Pipe Size6 in
  • Fitting Side B Nominal Pipe Size2 1/2 in
  • Fitting Side C GenderFemale
  • Fitting Side C TypeNPT
  • Pipe Fitting MaterialDuctile Iron
  • StandardsANSI B31.1, ANSI B31.9, NFPA 13
  • Basic Fitting ShapeClamp
  • Finish/CoatingPainted
  • Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Included
  • Class Class 150
  • Fitting Side A Type Grooved
  • Fitting Side B Type Grooved
  • Fitting Side C Nominal Pipe Size 2 in
  • Maximum Operating Pressure 300 psi @ 150 Degrees F
  • Specific Fitting Shape Clamp-T with Threaded Branch
  • Application Air, Natural Gas, Non-Potable Water, Oil, Steam
  • Colour Orange
  • For Pipe Schedule 40
  • Includes Seal Seal Included
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list