!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOSE CLAMP, T-BOLT, SAE 150, 1-1/2 TO 1-17/25 IN, STAINLESS STEEL, 10 UNITS

HOSE CLAMP, T-BOLT, SAE 150, 1-1/2 TO 1-17/25 IN, STAINLESS STEEL, 10 UNITS

TRIDON

HOSE CLAMP, T-BOLT, SAE 150, 1-1/2 TO 1-17/25 IN, STAINLESS STEEL, 10 UNITS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOSE CLAMP, T-BOLT, SAE 150, 1-1/2 TO 1-17/25 IN, STAINLESS STEEL, 10 UNITS

HOSE CLAMP, T-BOLT, SAE 150, 1-1/2 TO 1-17/25 IN, STAINLESS STEEL, 10 UNITS

TRIDON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TRI30011-0150-051
  • Mfr. Model # 300110150051
  • UNSPSC # 31162900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This SAE 150 standard T-bolt hose clamp provides uniform sealing pressure for a positive reliable seal and is designed for high vibration and large diameter applications. It has a 7/16 inch screw and a 3/4 inch wide hose clamp band. It has a maximum diameter of 1-17/25 inches and can be adjusted to a minimum diameter of 1-1/2 inches. It is made of 300 stainless steel and can be purchased in multiples of ten units.

Technical Specs

  • ItemT-Bolt Clamp
  • Band Material Grade301
  • Clamp Maximum Inside Diameter1.69 in
  • SAE Number150
  • Screw Material Grade304
  • Fastener Housing Material301 Stainless Steel
  • For EnvironmentHeavy Trucks, Industrial Machinery, Off-Road Equipment, Agricultural Irrigation and Machinery
  • Band Material Stainless Steel
  • Band Width 3/4 in
  • Clamp Minimum Inside Diameter 1.5 in
  • Screw Material Stainless Steel
  • Clamp Type Standard T-Bolt
  • Hex Size 7/16 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list