!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CONDUIT STRAP CLAMP, 304 STAINLESS STEEL, POLISHED, 1 IN CONDUIT TRADE SIZE

CONDUIT STRAP CLAMP, 304 STAINLESS STEEL, POLISHED, 1 IN CONDUIT TRADE SIZE

APPROVED VENDOR

CONDUIT STRAP CLAMP, 304 STAINLESS STEEL, POLISHED, 1 IN CONDUIT TRADE SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONDUIT STRAP CLAMP, 304 STAINLESS STEEL, POLISHED, 1 IN CONDUIT TRADE SIZE

CONDUIT STRAP CLAMP, 304 STAINLESS STEEL, POLISHED, 1 IN CONDUIT TRADE SIZE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $79.04 / PACKAGE of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2HCH9
  • Mfr. Model # V110 1SS
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Product Details

This conduit strap clamp measures 1¼ inch W x 2 3/4 inch L x 1¼ inch depth. It is made of 304 stainless steel.

Technical Specs

  • ItemConduit Strap Clamp
  • Overall Length2 3/4 in
  • Overall Width1 1/4 in
  • Material304 Stainless Steel
  • ColourSilver
  • Cable Range1.000 in
  • For Use With Pipe
  • Overall Depth 1 1/4 in
  • Thickness 14 ga
  • Finish Polished
  • Strut Trade Size 1 in
  • Gauge 14 ga

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list