!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLAMP 9/16 IN TO 1 1/16 IN INSIDE DIAMETER

CLAMP 9/16 IN TO 1 1/16 IN INSIDE DIAMETER

TRIDON

CLAMP 9/16 IN TO 1 1/16 IN INSIDE DIAMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLAMP 9/16 IN TO 1 1/16 IN INSIDE DIAMETER

CLAMP 9/16 IN TO 1 1/16 IN INSIDE DIAMETER

TRIDON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.78 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TRI47010-51
  • Mfr. Model # 4701051
  • UNSPSC # 31162900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

9/16 inch band width. Lined 300 stainless band. 300 Stainless housing/spring. 5/16 inch plated carbon hex head nut. Spring designed to eliminate cold-flow leakage caused by fluctuating temperatures.

Technical Specs

  • ItemGear Clamp
  • Clamp Minimum Inside Diameter9/16 in
  • FinishUnfinished
  • Clamp TypeConstant Tension
  • For Use OnFlex-Gear(R) clamps are an excellent choice for fluctuating temperature applications and thermal compensation.
  • Material Grade301SS
  • Clamp Maximum Inside Diameter 1 1/16 in
  • Colour Silver
  • Material Stainless Steel
  • For Environment All
  • Number of Springs N/A
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list