!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLAMP-ON POWER METER,600 KW MAX POWER

CLAMP-ON POWER METER,600 KW MAX POWER

AMPROBE

CLAMP-ON POWER METER,600 KW MAX POWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLAMP-ON POWER METER,600 KW MAX POWER

CLAMP-ON POWER METER,600 KW MAX POWER

AMPROBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $704.29 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FETACD50NAV
  • Mfr. Model # ACD-50NAV
  • UNSPSC # 41113601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.05 lbs

Technical Specs

  • ItemClamp-On Power Meter
  • Basic AC Voltage Accuracy+/-1.00%
  • Basic DC Voltage Accuracy+/-0.70%
  • Battery ChemistryAlkaline
  • Battery Voltage1,000V: 100V
  • Capacitance Measurement Accuracy+/-1.90%
  • Display TypeBacklit Digital Display
  • IncludesCarrying Case, Test Leads
  • Manufacturers Warranty Length1 yr
  • Maximum AC Voltage Measurement1,000 V
  • Maximum DC Voltage Measurement1,000 V
  • Maximum Power600 kW
  • Maximum Storage Temperature50 Degrees F
  • Minimum AC Current Measurement100 A
  • Minimum Capacitance Measurement400 uF
  • Minimum Frequency Measurement20 Hz
  • Minimum Power10 kW
  • Minimum Storage Temperature-4 Degrees F
  • Parameters MeasuredAC Current, AC Voltage, Capacitance, DC Voltage, Frequency, Resistance
  • Power Factor-1.00 to 1.00
  • Power SourceAA Batteries
  • Safety RatingCAT IV
  • Temperature Measurement Accuracy+/-1.00%
  • Basic AC Current Accuracy +/-1.50%
  • Basic DC Current Accuracy +/-1.50%
  • Batteries Included Yes
  • Battery Size AA
  • Calibration Frequency 20 Hz to 10 KHz
  • Counts 10,000
  • Frequency Measurement Accuracy +/-0.50%
  • Jaw Opening 1.45 in
  • Maximum AC Current Measurement 600 A
  • Maximum Capacitance Measurement 4 mF
  • Maximum Frequency Measurement 10 kHz
  • Maximum Resistance Measurement 100 kiloohm
  • Maximum Wattage 600 kW
  • Minimum AC Voltage Measurement 100 V
  • Minimum DC Voltage Measurement 100 V
  • Minimum Operating Temperature 32 Degrees F
  • Minimum Resistance Measurement 1 kiloohm
  • Minimum Wattage 10 kW
  • Peak Capture Yes
  • Power Measurement Accuracy +/-2.50%
  • Resistance Measurement Accuracy +/-1.00%
  • Special Features Continuity Beeper Quickly Identifies Shorts and Opens, Inrush Current Measurement and Phase Rotation Indication for 3-Phase Motors, Low Pass Filter Allows Measurement of Voltage and Frequency of Variable Frequency Drives, Non-Contact Voltage Detection Enhances Safety
  • True RMS Yes
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list