!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLAMP-ON POWER METER,1 YR WARRANTY

CLAMP-ON POWER METER,1 YR WARRANTY

AMPROBE

CLAMP-ON POWER METER,1 YR WARRANTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
CLAMP-ON POWER METER,1 YR WARRANTY

CLAMP-ON POWER METER,1 YR WARRANTY

AMPROBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $882.27 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FETACD51NAV
  • Mfr. Model # ACD-51NAV
  • UNSPSC # 41113601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.1 lbs

Technical Specs

  • ItemClamp-On Power Meter
  • Basic AC Voltage Accuracy+/-1.00%
  • Basic DC Voltage Accuracy+/-0.70%
  • Battery SizeAAA
  • Calibration Frequency20 Hz to 10 KHz
  • Counts10,000
  • Frequency Measurement Accuracy+/-0.50%
  • Jaw Opening1.45 in
  • Maximum AC Current Measurement600 A
  • Maximum Capacitance Measurement4 mF
  • Maximum Frequency Measurement10 kHz
  • Maximum Resistance Measurement100 kiloohm
  • Maximum Temperature Measurement1,832 Degrees F
  • Minimum AC Current Measurement100 A
  • Minimum Capacitance Measurement400 uF
  • Minimum Frequency Measurement20 Hz
  • Minimum Power10 kW
  • Minimum Storage Temperature14 Degrees F
  • Minimum Wattage10 kW
  • Peak CaptureYes
  • Power Measurement Accuracy+/-2.50%
  • Resistance Measurement Accuracy+/-1.00%
  • Special FeaturesContinuity Beeper Quickly Identifies Shorts and Opens, Inrush Current Measurement and Phase Rotation Indication for 3-Phase Motors, Low Pass Filter Allows Measurement of Voltage and Frequency of Variable Frequency Drives, Non-Contact Voltage Detection Enhances Safety
  • Temperature Measurement Resolution0.8 Degrees C
  • True RMSYes
  • Basic AC Current Accuracy +/-1.50%
  • Basic DC Current Accuracy +/-1.50%
  • Batteries Included Yes
  • Battery Voltage 1,000V: 100V
  • Capacitance Measurement Accuracy +/-1.90%
  • Display Type Backlit Digital Display
  • Includes Banana K-Type Thermocouple, Carrying Case, Test Leads
  • Manufacturers Warranty Length 1 yr
  • Maximum AC Voltage Measurement 1,000 V
  • Maximum DC Voltage Measurement 1,000 V
  • Maximum Power 600 kW
  • Maximum Storage Temperature 60 Degrees F
  • Maximum Wattage 600 kW
  • Minimum AC Voltage Measurement 100 V
  • Minimum DC Voltage Measurement 100 V
  • Minimum Operating Temperature -50 Degrees F
  • Minimum Resistance Measurement 1 kiloohm
  • Minimum Temperature Measurement -50 Degrees F
  • Parameters Measured AC Current, AC Voltage, Capacitance, DC Voltage, Frequency, Resistance, Temperature (K)
  • Power Factor -1.00 to 1.00
  • Power Source AAA Batteries
  • Safety Rating CAT IV
  • Temperature Measurement Accuracy +/-1.00%
  • Thermometer Type K-Type
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list