!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLAMP-ON POWER METER,1,000 KW MAX POWER

CLAMP-ON POWER METER,1,000 KW MAX POWER

AMPROBE

CLAMP-ON POWER METER,1,000 KW MAX POWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLAMP-ON POWER METER,1,000 KW MAX POWER

CLAMP-ON POWER METER,1,000 KW MAX POWER

AMPROBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,139.91 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FETACDC54NAV
  • Mfr. Model # ACDC-54NAV
  • UNSPSC # 41113601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.22 lbs

Technical Specs

  • ItemClamp-On Power Meter
  • Basic AC Voltage Accuracy+/-1.00%
  • Basic DC Voltage Accuracy+/-0.70%
  • Battery ChemistryAlkaline
  • Battery Voltage1,000V: 100V
  • Capacitance Measurement Accuracy+/-1.90%
  • Display TypeBacklit Digital Display
  • IncludesBanana K-Type Thermocouple, Carrying Case, Test Leads
  • Manufacturers Warranty Length1 yr
  • Maximum AC Voltage Measurement1,000 V
  • Maximum DC Current Measurement1,000 A
  • Maximum Frequency Measurement10 kHz
  • Maximum Resistance Measurement100 kiloohm
  • Maximum Wattage1,000 kW
  • Minimum AC Voltage Measurement100 V
  • Minimum DC Current Measurement100 A
  • Minimum Frequency Measurement20 Hz
  • Minimum Power10 kW
  • Minimum Temperature Measurement-50 Degrees F
  • Parameters MeasuredAC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature (K)
  • Power Factor-1.00 to 1.00
  • Power SourceAA Batteries
  • Safety RatingCAT IV
  • Temperature Measurement Accuracy+/-1.00%
  • Thermometer TypeK-Type
  • Basic AC Current Accuracy +/-1.50%
  • Basic DC Current Accuracy +/-1.50%
  • Batteries Included Yes
  • Battery Size AA
  • Calibration Frequency 20 Hz to 10 KHz
  • Counts 10,000
  • Frequency Measurement Accuracy +/-0.50%
  • Jaw Opening 1.6 in
  • Maximum AC Current Measurement 1,000 A
  • Maximum Capacitance Measurement 4 mF
  • Maximum DC Voltage Measurement 1,000 V
  • Maximum Power 1,000 kW
  • Maximum Temperature Measurement 1,832 Degrees F
  • Minimum AC Current Measurement 100 A
  • Minimum Capacitance Measurement 400 uF
  • Minimum DC Voltage Measurement 100 V
  • Minimum Operating Temperature -50 Degrees F
  • Minimum Resistance Measurement 1 kiloohm
  • Minimum Wattage 10 kW
  • Peak Capture Yes
  • Power Measurement Accuracy +/-2.50%
  • Resistance Measurement Accuracy +/-1.00%
  • Special Features Continuity Beeper Quickly Identifies Shorts and Opens, Inrush Current Measurement and Phase Rotation Indication for 3-Phase Motors, Low Pass Filter Allows Measurement of Voltage and Frequency of Variable Frequency Drives, Non-Contact Voltage Detection Enhances Safety
  • Temperature Measurement Resolution 0.8 Degrees C
  • True RMS Yes
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list