!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLAMP ON EARTH RESISTANCE TESTER,9V,LCD

CLAMP ON EARTH RESISTANCE TESTER,9V,LCD

EXTECH

CLAMP ON EARTH RESISTANCE TESTER,9V,LCD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLAMP ON EARTH RESISTANCE TESTER,9V,LCD

CLAMP ON EARTH RESISTANCE TESTER,9V,LCD

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,473.68 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EXT382357
  • Mfr. Model # 382357
  • UNSPSC # 41113648
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.65 lbs

Technical Specs

  • ItemClamp On Earth Resistance Tester
  • CAT Safety RatingCAT II 600V, CAT III 300V
  • Current Accuracy+/-2.00%
  • Display TypeDigital
  • Jaw Capacity0.9" (23 mm)
  • Maximum Ground Resistance Measurement1,500 ohm
  • Minimum Ground Resistance Measurement0.03 ohm
  • Resistance Accuracy+/-1.50%
  • StandardsCE
  • Battery Size9V
  • FeaturesProgrammable Datalogging with 116 Data Points, Programmable Hi/Lo Alarm
  • Manufacturer Warranty Length1 yr
  • Minimum Operating Temperature32 Degrees F
  • Operating Frequency1.667 kHz
  • Tester TypeClamp-On Ground Resistance Tester
  • Tool Length4.4 in
  • Bluetooth Compatible No
  • Calibration Certificate None
  • Data Logger Yes
  • Dustproof No
  • Leakage Current Range 0.2 mA to 30 A
  • Measurement Connectors One Clamp
  • Number of Records Stored 116
  • Waterproof No
  • Battery Chemistry Alkaline
  • Display Screen Type LCD
  • Includes Battery, Carrying Case, Resistance Check Plate
  • Maximum Operating Temperature 122 Degrees F
  • Number of Batteries Required 1
  • Power Source Battery
  • Tool Height 10.2 in
  • Tool Width 1.9 in
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list