CLAMP METR W/TEMP,AC TRUE RMS
CLAMP METR W/TEMP,AC TRUE RMS
FLUKE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Fluke clamp meter. AC current amps 400, AC/DC voltage 600, resistance 400/4,000 ohms, jaw size 1.18 inches, display counts 4,000, auto ranging, backlit display, capacitance measurements, temperature measurement with probe -10 to 400 degrees Celsius , True
Technical Specs
- ItemDigital Clamp Meter
- Safety RatingCAT IV 300 V/CAT III
- Maximum AC Current Measurement400 A
- Maximum DC Voltage Measurement600 V
- IP RatingIP30
- Intrinsically SafeNo
- WaterproofNo
- Thermal ImagingNo
- Bluetooth CompatibleNo
- Jaw StyleClamp On
- Special FeaturesReliable Basic True-RMS Clamp Meter, Rugged
- Basic DC Voltage Accuracy1.0% +/- 5 digits
- Basic AC Current Accuracy1.5% +/- 5 digits (45 Hz to 400 Hz)
- Display TypeBacklit LCD
- Auto Power OffYes
- Batteries IncludedYes
- Battery SizeAAA
- Digital/AnalogDigital
- Frequency Counter46 Hz- 400 Hz
- Inrush Current MeasurableYes
- Manufacturers Warranty Length2 yr
- Maximum Conductor Size600MCM
- Maximum Resistance Measurement4,000 ohm
- Midscale ResistanceNo
- Overall Height8.1 in
- Peak HoldYes
- Thermometer TypeType K Thermocouple
- Audible Continuity Yes
- AC Response Calculation TRMS
- Maximum AC Voltage Measurement 600 V
- Current Leakage Testing No
- Parameters Measured AC Current, AC Voltage, Capacitance, DC Voltage, Resistance, Temperature (K)
- Dustproof No
- Data Logging Yes
- Removable Screen No
- Jaw Opening 1.1 in
- Calibration Certificate Included No
- Basic AC Voltage Accuracy 1.5% +/- 5 digits
- Data Hold Yes
- Capacitance Measurement Accuracy 0 to 100.0 micronF / 100 micronF to 1000 micronF
- Resistance Measurement Accuracy 1.0% +/- 5 digits
- Auto Ranging Yes
- Battery Access Yes
- Calibration Frequency 45 -400 Hz
- Diode Test No
- Includes Display Container, Manual, Soft Case, Test Leads
- Instrument Counts 6,000
- Maximum Capacitance Measurement 1,000 uF
- Maximum Operating Temperature 122 Degrees F
- Memory Max/Min
- Minimum Operating Temperature 14 Degrees F
- Overall Width 3 in
- Standards IEC, EN 61010-1:2001
- Country of Origin China
(subject to change)
Related Products
-
FLUKE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$403.63
/ EACH
-
FLUKE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$726.88
/ EACH