!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLAMP METER,TRMS,DUAL LCD

CLAMP METER,TRMS,DUAL LCD

AMPROBE

CLAMP METER,TRMS,DUAL LCD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLAMP METER,TRMS,DUAL LCD

CLAMP METER,TRMS,DUAL LCD

AMPROBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $467.20 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FETACD14PRO
  • Mfr. Model # ACD14PRO
  • UNSPSC # 41113648
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • ItemDigital Clamp Meter
  • Safety RatingCAT III 600V
  • Maximum AC Current Measurement600 A
  • Maximum DC Current Measurement2,000 uA
  • Current Leakage TestingNo
  • Intrinsically SafeNo
  • WaterproofNo
  • Thermal ImagingNo
  • Bluetooth CompatibleNo
  • Jaw StyleClamp On
  • Special FeaturesHVAC Applications with Temperature, DC Micro-amps and Capacitance, Low Battery Indicator, Low Pass Filter for Current and Voltage Measurements on Variable Frequency Drives, Non-Contact Voltage Detection (NCV)
  • Display TypeLCD
  • Auto RangingYes
  • Batteries IncludedYes
  • Battery SizeAAA
  • Digital/AnalogDigital
  • Frequency Counter5 Hz to 999.9 Hz
  • Inrush Current MeasurableYes
  • Manufacturers Warranty Length1 yr
  • Maximum Conductor Size1.18 in (30.0mm)
  • MemoryData Hold
  • Minimum Operating Temperature-40 Degrees F
  • Peak HoldYes
  • Thermometer TypeType K Thermocouple
  • Audible Continuity Yes
  • AC Response Calculation TRMS
  • Maximum AC Voltage Measurement 600 V
  • Maximum DC Voltage Measurement 600 V
  • Parameters Measured AC Current, AC Voltage, DC Current, DC Voltage, Temperature (K)
  • Dustproof No
  • Data Logging Yes
  • Removable Screen No
  • Jaw Opening 1.1 in
  • Calibration Certificate Included No
  • Data Hold Yes
  • Auto Power Off Yes
  • Bar Graph Included No
  • Battery Access Yes
  • Calibration Frequency 50 to 60 Hz
  • Diode Test Yes
  • Includes ACD-14-PRO, Carrying Case, Test Leads, Type K Thermocouple with Banana Plug
  • Instrument Counts 4,000
  • Maximum Capacitance Measurement 2,500 uF
  • Maximum Resistance Measurement 6,000 ohm
  • Midscale Resistance 30 ohm
  • Non-Contact Voltage Detector Yes
  • Standards CSA
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list