!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLAMP METER,TRMS,DIGITAL,BACKLIT LCD

CLAMP METER,TRMS,DIGITAL,BACKLIT LCD

EXTECH

CLAMP METER,TRMS,DIGITAL,BACKLIT LCD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLAMP METER,TRMS,DIGITAL,BACKLIT LCD

CLAMP METER,TRMS,DIGITAL,BACKLIT LCD

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $612.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EXTEX820ANIST
  • Mfr. Model # EX820A-NIST
  • UNSPSC # 41113601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.25 lbs

Technical Specs

  • ItemClamp Meter
  • Safety RatingCAT IV 600V
  • Maximum AC Current Measurement1,000 A
  • Maximum DC Voltage Measurement1,000 V
  • IP RatingIP40
  • Intrinsically SafeNo
  • WaterproofNo
  • Thermal ImagingNo
  • Bluetooth CompatibleNo
  • Jaw StyleClamp On
  • Special FeaturesNon-Contact Temperature Measurements with Laser Pointer
  • Basic DC Voltage Accuracy+/-1.5%
  • Basic AC Current Accuracy+/-2.5%
  • Capacitance Measurement Accuracy+/-3.0%
  • Resistance Measurement Accuracy+/-1.5%
  • Auto RangingYes
  • Battery AccessYes
  • Battery Voltage9V
  • Diode TestYes
  • IncludesCase, General Purpose Type K Probe (EX820/EX830), Test Leads
  • Maximum Capacitance Measurement40,000 uF
  • Maximum Frequency Measurement4 kHz
  • Maximum Storage Temperature140 Degrees F
  • Minimum AC Current Measurement0.1 A
  • Minimum Capacitance Measurement0.001 uF
  • Minimum Frequency Measurement0.001 kHz
  • Minimum Resistance Measurement100 kiloohm
  • Overall Height10.6 in
  • Peak HoldYes
  • Thermometer TypeInfrared
  • Audible Continuity Yes
  • AC Response Calculation TRMS
  • Maximum AC Voltage Measurement 1,000 V
  • Current Leakage Testing No
  • Parameters Measured AC Current, AC Voltage, Capacitance, DC Voltage, Low Input Impedance, Low Pass Filter (LPF), Resistance, Temperature (IR), Temperature (K)
  • Dustproof Yes
  • Data Logging Yes
  • Removable Screen No
  • Jaw Opening 1.7 in
  • Calibration Certificate Included Yes
  • Basic AC Voltage Accuracy +/-1.5%
  • Data Hold Yes
  • Frequency Measurement Accuracy +/-1.5%
  • Display Type Backlit LCD
  • Auto Power Off Yes
  • Batteries Included Yes
  • Battery Size 9V
  • Digital/Analog Digital
  • Frequency Counter 0.001 kHz to 4 kHz
  • Inrush Current Measurable Yes
  • Maximum Conductor Size 750MCM
  • Maximum Resistance Measurement 40 megaohm
  • Memory 4,000 Readings
  • Minimum AC Voltage Measurement 0.1 mV
  • Minimum DC Voltage Measurement 0.1 mV
  • Minimum Operating Temperature 41 Degrees F
  • Minimum Storage Temperature -4 Degrees F
  • Overall Width 4.3 in
  • Standards CE, cULus, EN 61010-1
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list