!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLAMP METER,TRMS,DIGITAL,BACKLIT LCD

CLAMP METER,TRMS,DIGITAL,BACKLIT LCD

EXTECH

CLAMP METER,TRMS,DIGITAL,BACKLIT LCD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLAMP METER,TRMS,DIGITAL,BACKLIT LCD

CLAMP METER,TRMS,DIGITAL,BACKLIT LCD

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $831.59 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EXTEX623ANIST
  • Mfr. Model # EX623A-NIST
  • UNSPSC # 41113601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 97.0 lbs

Technical Specs

  • ItemClamp Meter
  • Safety RatingCAT III 600V
  • Maximum AC Current Measurement600 A
  • Maximum DC Current Measurement600 A
  • Current Leakage TestingNo
  • Parameters MeasuredAC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Frequency, Low Input Impedance, Low Pass Filter (LPF), Resistance, Temperature (IR), Temperature (K)
  • DustproofYes
  • Data LoggingYes
  • Removable ScreenNo
  • Jaw Opening1.25 in
  • Calibration Certificate IncludedYes
  • Basic AC Voltage Accuracy+/-2.0%
  • Data HoldYes
  • Basic AC Current Accuracy+/-1.5%
  • Capacitance Measurement Accuracy+/-3.0%
  • Resistance Measurement Accuracy+/-1.5%
  • AC Voltage Measurement Resolution0.1 mV
  • Auto RangingYes
  • Battery AccessYes
  • Battery Voltage9V
  • DC Current Measurement Resolution10 mA
  • Digital/AnalogDigital
  • Frequency Counter40 MHz
  • Includes(2) Type K Bead Wire Temperature Probes, Carrying Case, Test Leads
  • Maximum Capacitance Measurement40 mF
  • Maximum Frequency Measurement40 MHz
  • Maximum Storage Temperature140 Degrees F
  • Minimum AC Current Measurement40 A
  • Minimum Capacitance Measurement400 nF
  • Minimum DC Voltage Measurement400 mV
  • Minimum Operating Temperature41 Degrees F
  • Minimum Storage Temperature-4 Degrees F
  • Overall Height9 in
  • Peak HoldYes
  • StandardsCE, ETL
  • Audible Continuity Yes
  • AC Response Calculation TRMS
  • Maximum AC Voltage Measurement 600 V
  • Maximum DC Voltage Measurement 600 V
  • IP Rating IP40
  • Intrinsically Safe No
  • Waterproof No
  • Thermal Imaging No
  • Bluetooth Compatible No
  • Jaw Style Clamp On
  • Special Features Dual Thermocouple Inputs, Infrared Thermometer with Laser Pointer for Locating Hot Spots, NCV Detector
  • Basic DC Voltage Accuracy +/-1.5%
  • Basic DC Current Accuracy +/-1.5%
  • Frequency Measurement Accuracy +/-0.1%
  • Display Type Backlit LCD
  • AC Current Measurement Resolution 10 mA
  • Auto Power Off Yes
  • Batteries Included Yes
  • Battery Size 9V
  • Capacitance Measurement Resolution 0.01 nF
  • DC Voltage Measurement Resolution 0.1 mV
  • Diode Test Yes
  • Frequency Measurement Resolution 0.001 Hz
  • Manufacturers Warranty Length 2 yr
  • Maximum Conductor Size 500MCM
  • Maximum Resistance Measurement 40 megaohm
  • Memory 40,000 Readings
  • Minimum AC Voltage Measurement 0.1 mV
  • Minimum DC Current Measurement 400 A
  • Minimum Frequency Measurement 40 Hz
  • Minimum Resistance Measurement 400 ohm
  • Non-Contact Voltage Detector Yes
  • Overall Width 3.1 in
  • Resistance Measurement Resolution 0.01 ohm
  • Thermometer Type Infrared
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list