!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLAMP METER,TIGHTSIGHT,400A AC/DC TRMS W

CLAMP METER,TIGHTSIGHT,400A AC/DC TRMS W

IDEAL

CLAMP METER,TIGHTSIGHT,400A AC/DC TRMS W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
CLAMP METER,TIGHTSIGHT,400A AC/DC TRMS W

CLAMP METER,TIGHTSIGHT,400A AC/DC TRMS W

IDEAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $181.66 / EACH

EHC: EHC :
Min Qty 3 = $544.98

Compliance and Restrictions

  • None

This product must be purchased in quantities of 3 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IDI61-747
  • Mfr. Model # 61-747
  • UNSPSC # 41113678
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.68 lbs

Technical Specs

  • ItemClamp Meter
  • AC Response CalculationTRMS
  • Maximum AC Voltage Measurement1,000V
  • Maximum DC Voltage Measurement1,000V
  • Special FeaturesAuto Power Off Functions, HOLD, MIN/MAX, Relative, Zero, Range
  • Basic DC Voltage Accuracy+/-(1.0%+5)
  • Basic AC Current Accuracy+/-(2.0%+5)
  • Display TypeLED
  • AC Current Measurement Resolution0.01 A
  • Auto Power OffAuto Power Off
  • Batteries IncludedBatteries Included
  • Battery SizeAAA
  • DC Current Measurement Resolution0.01 A
  • Digital/AnalogDigital
  • Frequency Counter99.9 Hz to 999.9 Hz
  • IncludesBattery, K-Type Thermocouple, Soft Case, Test Leads
  • Maximum Frequency Measurement999.9 Hz
  • Maximum Storage Temperature140 Degrees F
  • Minimum AC Current Measurement0 A
  • Minimum DC Current Measurement0 A
  • Minimum Frequency Measurement99.9 Hz
  • Minimum Storage Temperature14 Degrees F
  • Overall Height1 4/5 in
  • Resistance Measurement Resolution0.1 ohm
  • Thermometer TypeK-Type Thermocouple
  • Safety Rating IEC 61010-1, Edition 3, +AMD1, ANSI/UL/IEC EN 61010-1, Edition 3, IEC 61010-2-032, IEC 61010-2-033
  • Maximum AC Current Measurement 600 A
  • Maximum DC Current Measurement 600 A
  • Jaw Opening 1.4 in
  • Basic AC Voltage Accuracy +/-(1.0%+5)
  • Basic DC Current Accuracy +/-(2.0%+5)
  • Frequency Measurement Accuracy +/-(0.1%+5)
  • Resistance Measurement Accuracy +/-1.5%+5
  • AC Voltage Measurement Resolution 0.001V
  • Auto Ranging Auto Ranging
  • Battery Access Battery Access
  • Battery Voltage 1.5V
  • DC Voltage Measurement Resolution 0.001V
  • Diode Test Yes
  • Frequency Measurement Resolution 0.01 Hz
  • Manufacturers Warranty Length 2 yr
  • Maximum Operating Temperature 86 Degrees F
  • Min-Max-Avg Button Included Min-Max-Avg Button Included
  • Minimum AC Voltage Measurement 0V
  • Minimum DC Voltage Measurement 0V
  • Minimum Operating Temperature 32 Degrees F
  • Non-Contact Voltage Detector Yes
  • Overall Width 2 4/5 in
  • Standards UL Certified CAT III 600V
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list