!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLAMP METER KIT,DIGITAL,2000 COUNTS

CLAMP METER KIT,DIGITAL,2000 COUNTS

FLUKE

CLAMP METER KIT,DIGITAL,2000 COUNTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLAMP METER KIT,DIGITAL,2000 COUNTS

CLAMP METER KIT,DIGITAL,2000 COUNTS

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $793.38 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FETT6TPAKHT6AC
  • Mfr. Model # T6-TPAK-HT6-AC
  • UNSPSC # 41113648
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.1 lbs

Technical Specs

  • ItemDigital Clamp Meter
  • Safety RatingCAT III 1000V, CAT IV 600V
  • Maximum AC Current Measurement200 A
  • Maximum DC Voltage Measurement1,000 V
  • Parameters MeasuredAC Current, AC Voltage, DC Voltage, Resistance
  • DustproofNo
  • Data LoggingYes
  • Removable ScreenNo
  • Jaw Opening0.7 in
  • Calibration Certificate IncludedNo
  • Basic AC Voltage AccuracyFieldSense: +/- (3 % + 3 counts) 45 Hz - 66 HzGeneral: +/- (1.5% + 2 counts) 45 Hz - 66 Hz
  • Data HoldYes
  • Frequency Measurement Accuracy+/- (1% + 2 counts)
  • Resistance Measurement Accuracy+/- (1% + 2 counts)
  • AC Voltage Measurement Resolution1 V
  • Auto RangingYes
  • Battery SizeAA
  • DC Current Measurement Resolution0.1 A
  • Digital/AnalogDigital
  • Frequency Counter66 Hz
  • Includes(2) Black Alligator Clips, (2) Red Alligator Clips, Holster, Magnetic Hanger, Soft Carrying Case
  • Instrument Counts2,000
  • Maximum Conductor Size4/0 AWG
  • Minimum Operating Temperature14 Degrees F
  • Overall Height1.7 in
  • Peak HoldNo
  • StandardsCE, CSA
  • Audible Continuity Yes
  • AC Response Calculation TRMS
  • Maximum AC Voltage Measurement 1,000 V
  • Current Leakage Testing No
  • Intrinsically Safe No
  • Waterproof No
  • Thermal Imaging No
  • Bluetooth Compatible No
  • Jaw Style Split
  • Special Features FieldSense Technology
  • Basic DC Voltage Accuracy +/- (1% + 2 counts)
  • Basic AC Current Accuracy +/- (3% + 3 counts) 45 Hz - 66 Hz
  • Display Type Backlit LCD
  • AC Current Measurement Resolution 0.1 A
  • Auto Power Off Yes
  • Bar Graph Included No
  • Calibration Frequency 45 to 66 Hz
  • DC Voltage Measurement Resolution 1 V
  • Diode Test No
  • Frequency Measurement Resolution 1 Hz
  • Inrush Current Measurable No
  • Manufacturers Warranty Length 2 yr
  • Maximum Resistance Measurement 0.1 megaohm
  • Non-Contact Voltage Detector No
  • Overall Width 1.7 in
  • Resistance Measurement Resolution 1 ohm
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list