!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLAMP METER KIT,DIGITAL,1000A MAX DC

CLAMP METER KIT,DIGITAL,1000A MAX DC

FLUKE

CLAMP METER KIT,DIGITAL,1000A MAX DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLAMP METER KIT,DIGITAL,1000A MAX DC

CLAMP METER KIT,DIGITAL,1000A MAX DC

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,422.06 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FETIB376K
  • Mfr. Model # IB376K
  • UNSPSC # 41113648
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.65 lbs

Technical Specs

  • ItemClamp Meter Kit
  • Safety RatingCAT III 1000V, CAT IV 600V
  • Maximum AC Current Measurement1,000 A
  • Maximum DC Voltage Measurement1,000 V DC
  • IP RatingIP30
  • Intrinsically SafeNo
  • WaterproofNo
  • Thermal ImagingNo
  • Bluetooth CompatibleYes
  • Calibration Certificate IncludedNo
  • Display TypeBacklit LCD
  • Auto RangingManual Ranging
  • Diode TestYes
  • Includes(2) Insulated Screwdrivers, (3) Insulated Pliers, (3) Slotted Insulated Screwdrivers, Roll-Up Tool Pouch
  • Manufacturers Warranty LengthFluke-376 FC
  • Non-Contact Voltage DetectorNo
  • Audible Continuity No
  • AC Response Calculation TRMS
  • Maximum DC Current Measurement 1,000 A
  • Current Leakage Testing No
  • Parameters Measured AC Current, Capacitance, DC Current, DC Voltage, Frequency, Resistance
  • Dustproof No
  • Data Logging Yes
  • Removable Screen No
  • Jaw Style Clamp On
  • Data Hold Yes
  • Auto Power Off No
  • Digital/Analog Digital
  • Frequency Counter 5 to 500 Hz
  • Instrument Counts 6,000
  • Memory 65,000 Readings
  • Peak Hold No
  • Country of Origin Singapore (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list