!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLAMP METER,DIGITAL,LCD,6000UF,TRMS

CLAMP METER,DIGITAL,LCD,6000UF,TRMS

KLEIN TOOLS

CLAMP METER,DIGITAL,LCD,6000UF,TRMS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLAMP METER,DIGITAL,LCD,6000UF,TRMS

CLAMP METER,DIGITAL,LCD,6000UF,TRMS

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $200.62 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLNCL700
  • Mfr. Model # CL700
  • UNSPSC # 41113648
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.38 lbs

Technical Specs

  • ItemDigital Clamp Meter
  • Safety RatingCAT IV 600V
  • Maximum AC Current Measurement600 A
  • Maximum DC Voltage Measurement1,000 V
  • IP RatingIP40
  • Intrinsically SafeNo
  • WaterproofNo
  • Thermal ImagingNo
  • Bluetooth CompatibleNo
  • Jaw StyleClamp On
  • Special FeaturesLow Battery Indicator
  • Basic DC Voltage Accuracy+/-1.20% + 3 Digits
  • Basic AC Current Accuracy+/-2.00% + 5 Digits
  • Capacitance Measurement Accuracy+/-3% + 5 Digits
  • Resistance Measurement Accuracy+/-1.5% + 5 Digits
  • AC Voltage Measurement Resolution1 V
  • Auto RangingYes
  • Batteries IncludedYes
  • Calibration Frequency45 to 400 Hz
  • DC Voltage Measurement Resolution1 V
  • Diode TestYes
  • IncludesCarrying Case, Test Leads, Thermocouple with Adapter
  • Instrument Counts6,000
  • Maximum Capacitance Measurement6,000 uF
  • Maximum Resistance Measurement60 megaohm
  • Midscale Resistance30 ohm
  • Non-Contact Voltage DetectorYes
  • Overall Width3.8 in
  • Resistance Measurement Resolution10 microohm
  • Thermometer TypeType K Thermocouple
  • Audible Continuity Yes
  • AC Response Calculation TRMS
  • Maximum AC Voltage Measurement 1,000 V
  • Current Leakage Testing No
  • Parameters Measured AC Current, AC Voltage, Capacitance, DC Voltage, Resistance, Temperature (K)
  • Dustproof No
  • Data Logging No
  • Removable Screen No
  • Jaw Opening 1.38 in
  • Calibration Certificate Included No
  • Basic AC Voltage Accuracy +/-1.50% + 5 Digits
  • Data Hold Yes
  • Frequency Measurement Accuracy +/-1% + 5 Digits
  • Display Type LCD
  • AC Current Measurement Resolution 100 mA
  • Auto Power Off Yes
  • Bar Graph Included No
  • Battery Size AAA
  • Capacitance Measurement Resolution 1 uF
  • Digital/Analog Digital
  • Frequency Counter 1 Hz to 500 KHz
  • Inrush Current Measurable No
  • Manufacturers Warranty Length 2 yr
  • Maximum Conductor Size 750MCM
  • Memory Max/Min
  • Minimum Operating Temperature -14 Degrees F
  • Overall Height 1.6 in
  • Peak Hold Yes
  • Standards CE
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list