!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLAMP METER,DIGITAL,99.9mA,30VAC/30VDC

CLAMP METER,DIGITAL,99.9mA,30VAC/30VDC

FLUKE

CLAMP METER,DIGITAL,99.9mA,30VAC/30VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLAMP METER,DIGITAL,99.9mA,30VAC/30VDC

CLAMP METER,DIGITAL,99.9mA,30VAC/30VDC

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,177.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FETFLUKE773
  • Mfr. Model # FLUKE-773
  • UNSPSC # 41113648
  • CATALOGUE PAGE # 167
  • Shipping Weight 2.2 lbs

Technical Specs

  • ItemDigital Clamp Meter
  • Safety RatingCAT II 300V
  • Maximum AC Current Measurement100 mA
  • Maximum DC Voltage Measurement30 V
  • IP RatingIP40
  • Intrinsically SafeNo
  • WaterproofNo
  • Thermal ImagingNo
  • Bluetooth CompatibleNo
  • Jaw StyleClamp On
  • Special FeaturesSource and Simulate 0 to 24 mA DC
  • Data HoldYes
  • Basic AC Current Accuracy0.2 % + 5 counts (0 to 24.00 mA)1 % + 5 counts (21.0 mA to 100.0 mA)
  • Auto Power OffYes
  • Batteries IncludedYes
  • Battery SizeAA
  • Digital/AnalogDigital
  • IncludesSoft Carrying Case, Test Leads
  • Manufacturers Warranty Length1 yr for Clamp and Cable, 3 yr for Electronics
  • Maximum Storage Temperature140 Degrees F
  • Overall Height8 in
  • Peak HoldNo
  • Thermometer TypeType K Thermocouple
  • Audible Continuity No
  • AC Response Calculation TRMS
  • Maximum DC Current Measurement 100 mA
  • Current Leakage Testing No
  • Parameters Measured AC Current, DC Current, DC Voltage, Temperature (K)
  • Dustproof No
  • Data Logging Yes
  • Removable Screen No
  • Jaw Opening 0.2 in
  • Calibration Certificate Included Yes
  • Basic DC Voltage Accuracy 0.2 % + 2 counts
  • Basic DC Current Accuracy 0.2 % + 5 counts (0 to 24.00 mA)1 % + 5 counts (21.0 mA to 100.0 mA)
  • Display Type LCD
  • Auto Ranging Yes
  • Battery Access Yes
  • DC Voltage Measurement Resolution 0 V
  • Diode Test No
  • Instrument Counts 2,400
  • Maximum Operating Temperature 122 Degrees F
  • Minimum Operating Temperature 14 Degrees F
  • Overall Width 2 in
  • Standards CSA, CE
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list