!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLAMP METER DC 4-20MA FC

CLAMP METER DC 4-20MA FC

FLUKE

CLAMP METER DC 4-20MA FC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLAMP METER DC 4-20MA FC

CLAMP METER DC 4-20MA FC

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,620.63 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FETFLKA3004FC
  • Mfr. Model # A3004FC
  • UNSPSC # 41113600
  • CATALOGUE PAGE # 153
  • Shipping Weight 0.8 lbs

Technical Specs

  • ItemDigital Clamp Meter
  • AC Response CalculationAverage
  • Current Leakage TestingNo
  • Parameters MeasuredDC Current, Temperature (K)
  • DustproofNo
  • Data LoggingYes
  • Removable ScreenNo
  • Jaw Opening0.2 in
  • Calibration Certificate IncludedNo
  • Data HoldNo
  • Display TypeLCD
  • Auto Power OffYes
  • Bar Graph IncludedNo
  • Battery AccessYes
  • DC Current Measurement Resolution0.1 A
  • Diode TestNo
  • IncludesHanging Strap, Quick Start Guide Only
  • Instrument Counts6,000
  • Maximum Conductor Size0.18 in (4.5mm)
  • Maximum Storage Temperature140 Degrees F
  • Minimum Operating Temperature14 Degrees F
  • Overall Height6.5 in
  • Peak HoldNo
  • Thermometer TypeType K Thermocouple
  • Audible Continuity No
  • Maximum DC Current Measurement 99.9 mA
  • IP Rating IP42
  • Intrinsically Safe No
  • Waterproof No
  • Thermal Imaging No
  • Bluetooth Compatible Yes
  • Jaw Style Clamp On
  • Special Features Logging
  • Basic DC Current Accuracy 0.2% +/- 5 digits
  • AC Current Measurement Resolution 0.1 A
  • Auto Ranging Yes
  • Batteries Included Yes
  • Battery Size AA
  • Digital/Analog Digital
  • Frequency Counter No
  • Inrush Current Measurable No
  • Manufacturers Warranty Length 3 yr
  • Maximum Operating Temperature 122 Degrees F
  • Memory 65,000 Readings
  • Non-Contact Voltage Detector Yes
  • Overall Width 2.5 in
  • Standards CSA
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list