!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLAMP METER DC 2000AFC

CLAMP METER DC 2000AFC

FLUKE

CLAMP METER DC 2000AFC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLAMP METER DC 2000AFC

CLAMP METER DC 2000AFC

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,418.42 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FETFLKA3003FC
  • Mfr. Model # A3003FC
  • UNSPSC # 41113600
  • CATALOGUE PAGE # 153
  • Shipping Weight 3.2 lbs

Technical Specs

  • ItemDigital Clamp Meter
  • Safety RatingCAT IV 600 V, CAT III 1,000 V
  • Maximum DC Current Measurement2,000 A
  • IP RatingIP42
  • Intrinsically SafeNo
  • WaterproofNo
  • Thermal ImagingNo
  • Bluetooth CompatibleYes
  • Jaw StyleSplit
  • Special FeaturesLogging
  • Basic DC Current Accuracy2% +/- 5 digits
  • AC Current Measurement Resolution0.1 A
  • Auto RangingYes
  • Batteries IncludedYes
  • Battery SizeAA
  • Digital/AnalogDigital
  • Frequency CounterNo
  • Inrush Current MeasurableNo
  • Manufacturers Warranty Length3 yr
  • Maximum Operating Temperature122 Degrees F
  • Memory65,000 Readings
  • Non-Contact Voltage DetectorYes
  • Overall Width2.5 in
  • StandardsCSA
  • Audible Continuity No
  • AC Response Calculation Average
  • Current Leakage Testing No
  • Parameters Measured DC Current, Temperature (K)
  • Dustproof No
  • Data Logging Yes
  • Removable Screen No
  • Jaw Opening 2.5 in
  • Calibration Certificate Included No
  • Data Hold No
  • Display Type LCD
  • Auto Power Off Yes
  • Bar Graph Included No
  • Battery Access Yes
  • DC Current Measurement Resolution 0.1 A
  • Diode Test No
  • Includes Hanging Strap, Magnet, Quick Start Guide Only
  • Instrument Counts 6,000
  • Maximum Conductor Size 2.50 in (25.4mm)
  • Maximum Storage Temperature 140 Degrees F
  • Minimum Operating Temperature 14 Degrees F
  • Overall Height 6.5 in
  • Peak Hold No
  • Thermometer Type Type K Thermocouple
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list