!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLAMP METER,400A AC TRMS,W/ NCVT/TEMP

CLAMP METER,400A AC TRMS,W/ NCVT/TEMP

IDEAL

CLAMP METER,400A AC TRMS,W/ NCVT/TEMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
CLAMP METER,400A AC TRMS,W/ NCVT/TEMP

CLAMP METER,400A AC TRMS,W/ NCVT/TEMP

IDEAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $101.20 / EACH

EHC: EHC :
Min Qty 6 = $607.20

Compliance and Restrictions

  • None

This product must be purchased in quantities of 6 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IDI61-737
  • Mfr. Model # 61-737
  • UNSPSC # 41113678
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.69 lbs

Technical Specs

  • ItemClamp Meter
  • AC Response CalculationTRMS
  • Maximum AC Voltage Measurement600V
  • Maximum DC Voltage Measurement600V
  • Jaw Opening1.4 in
  • Basic DC Voltage Accuracy+/-(1.0%+5)
  • Display TypeLCD
  • Auto RangingAuto Ranging
  • Battery SizeAAA
  • Digital/AnalogDigital
  • Frequency CounterYes
  • Manufacturers Warranty Length2 yr
  • Maximum Storage Temperature140 Degrees F
  • Minimum AC Current Measurement0 A
  • Minimum DC Current Measurement0 A
  • Minimum Operating Temperature-40 Degrees F
  • Non-Contact Voltage DetectorYes
  • Overall Width2 4/5 in
  • Safety Rating IEC 61010-1, Edition 3, +AMD1, ANSI/UL/IEC EN 61010-1, Edition 3, IEC 61010-2-032, IEC 61010-2-033
  • Maximum AC Current Measurement 400 A
  • Maximum DC Current Measurement 400 A
  • Parameters Measured AC Current, AC Voltage, DC Current, DC Voltage, Temperature
  • Basic AC Voltage Accuracy +/-(1.0%+5)
  • Basic AC Current Accuracy +/-(2.0%+9)
  • Auto Power Off Auto Power Off
  • Batteries Included Batteries Included
  • Battery Voltage 1.5V
  • Diode Test Yes
  • Includes Battery, K-Type Thermocouple, Soft Case, Test Leads
  • Maximum Operating Temperature 1,832 Degrees F
  • Min-Max-Avg Button Included Min-Max-Avg Button Included
  • Minimum AC Voltage Measurement 0V
  • Minimum DC Voltage Measurement 0V
  • Minimum Storage Temperature 14 Degrees F
  • Overall Height 1 4/5 in
  • Thermometer Type K-Type Thermocouple
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list