!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLAMP METER 1000A ACDC TRMS

CLAMP METER 1000A ACDC TRMS

AMPROBE

CLAMP METER 1000A ACDC TRMS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLAMP METER 1000A ACDC TRMS

CLAMP METER 1000A ACDC TRMS

AMPROBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $787.85 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FETAMP330-1
  • Mfr. Model # AMP-330
  • UNSPSC # 41113600
  • CATALOGUE PAGE # 154
  • Shipping Weight 1.92 lbs

Technical Specs

  • ItemDigital Clamp Meter
  • Safety RatingCAT IV 600V, CAT III 1,000V
  • Maximum AC Current Measurement600 A
  • Maximum DC Current Measurement1,000 A
  • Current Leakage TestingNo
  • Intrinsically SafeNo
  • WaterproofNo
  • Thermal ImagingNo
  • Bluetooth CompatibleNo
  • Jaw StyleClamp On
  • Special FeaturesAmp Tip Function
  • Basic DC Voltage Accuracy+/-1.0% + 5LSD
  • Basic DC Current Accuracy+/-1.8% + 5LSD (DC 50 to 100 Hz)
  • Frequency Measurement Accuracy+/-1.00% + 5 LSD (600 V Range): +/-2.00% + 4 LSD (600 A Range)
  • Display TypeLCD
  • Auto Power OffYes
  • Bar Graph IncludedNo
  • Digital/AnalogDigital
  • Frequency Counter5 Hz to 999.9 Hz
  • Inrush Current MeasurableYes
  • Manufacturers Warranty Length1 yr
  • Maximum Conductor Size2.00 in (51.0mm)
  • Maximum Resistance Measurement60,000 ohm
  • Minimum Operating Temperature14 Degrees F
  • Peak HoldYes
  • Thermometer TypeType K Thermocouple
  • Audible Continuity Yes
  • AC Response Calculation TRMS
  • Maximum AC Voltage Measurement 1,000 V
  • Maximum DC Voltage Measurement 1,000 V
  • Parameters Measured AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature (K)
  • Dustproof No
  • Data Logging Yes
  • Removable Screen No
  • Jaw Opening 2 in
  • Calibration Certificate Included No
  • Basic AC Voltage Accuracy +/-0.8% + 5LSD (50 to 60 Hz)
  • Data Hold Yes
  • Basic AC Current Accuracy +/-1.8% + 5LSD (50 to 60 Hz) +/-2.0% + 5LSD (100 to 400 Hz)
  • Capacitance Measurement Accuracy +/-2.0% + 4LSD
  • Resistance Measurement Accuracy +/-1.0% + 5LSD
  • Auto Ranging Yes
  • Battery Size AAA
  • Diode Test Yes
  • Includes Carrying Case, K Type Banana Plug Thermocouple, Manual, Test Leads with Alligator Clips
  • Instrument Counts 6,000
  • Maximum Capacitance Measurement 2,500 uF
  • Maximum Operating Temperature 122 Degrees F
  • Memory Min./Max.
  • Non-Contact Voltage Detector Yes
  • Standards cULus, CE
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list