This regular stainless steel hose clamp has an 8-millimetre x 5/16 inch hex slotted stainless steel screw and a 1/2 inch wide band. It has a maximum diameter of six inches and can be adjusted to a minimum diameter of 2-3/4 inches.
Technical Specs
ItemClamp
Band MaterialStainless Steel
Band Material Grade201 SS
Band Width1/2 in
Buckle MaterialStainless Steel
For Minimum Outside Diameter3/4
Reusable ClampYes
Clamp Minimum Inside Diameter2 3/4 in
Series620
Band Length8.635 in
For EnvironmentAutomotive, Industrial
Band Clamp TypeWorm Gear
Band Material FinishStainless Steel
Band Thickness.021"
Band WrappingSingle
For Maximum Outside Diameter2-3/4
Resistance PropertiesCorosion Resistant, All Stainless