!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOSE CLAMP, MICRO GEAR, 9/16 TO 1-1/4 IN, STAINLESS STEEL

HOSE CLAMP, MICRO GEAR, 9/16 TO 1-1/4 IN, STAINLESS STEEL

TRIDON

HOSE CLAMP, MICRO GEAR, 9/16 TO 1-1/4 IN, STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOSE CLAMP, MICRO GEAR, 9/16 TO 1-1/4 IN, STAINLESS STEEL

HOSE CLAMP, MICRO GEAR, 9/16 TO 1-1/4 IN, STAINLESS STEEL

TRIDON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1.56 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TRIMH12
  • Mfr. Model # 62P1251
  • UNSPSC # 31162906
  • CATALOGUE PAGE # 1597
  • Shipping Weight 0.01 lbs

Product Details

This micro gear stainless steel hose clamp has a maximum diameter of 1-1/4 inch and can be adjusted to a minimum diameter of 9/16 inches. It has a hex slotted 1/4 inches clear chromate plated screw

Technical Specs

  • ItemClamp
  • Band MaterialStainless Steel
  • Band Material Grade316
  • Band Width5/16 in
  • Buckle MaterialStainless Steel
  • For Minimum Outside Diameter9/16
  • Reusable ClampYes
  • Clamp Minimum Inside Diameter14 mm
  • For Use OnEmission Control, Fuel Lines, Vacuum Hoses
  • StandardsSAE-J1508
  • Buckle Material Grade301 SS
  • Band Clamp Type Micro Gear
  • Band Material Finish Stainless Steel
  • Band Thickness .022"
  • Band Wrapping Single
  • For Maximum Outside Diameter 1-1/4
  • Resistance Properties Corosion Resistant, Part Stainless, Zinc Plated
  • Clamp Maximum Inside Diameter 32 mm
  • Clamp Type MH
  • Series 62P
  • Band Length 3.925 in
  • For Environment Automotive, Industrial

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list