!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOSE CLAMP, FUEL INJECTION, 9/16 TO 5/8 IN, PLATED CARBON STEEL

HOSE CLAMP, FUEL INJECTION, 9/16 TO 5/8 IN, PLATED CARBON STEEL

TRIDON

HOSE CLAMP, FUEL INJECTION, 9/16 TO 5/8 IN, PLATED CARBON STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOSE CLAMP, FUEL INJECTION, 9/16 TO 5/8 IN, PLATED CARBON STEEL

HOSE CLAMP, FUEL INJECTION, 9/16 TO 5/8 IN, PLATED CARBON STEEL

TRIDON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.19 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TRIFI8
  • Mfr. Model # 905008115
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

This fuel injection hose clamp offers uniform sealing pressure and features a non-perforated, rolled edge band with a special nut and bolt tightening design. It has a maximum diameter of 5/8 inches and can be adjusted to a minimum diameter of 9/16 inches. This hose clamp has a seven-millimetre screw and is made of plated carbon steel.

Technical Specs

  • ItemWorm Gear Hose Clamp
  • Band Material GradeCB
  • Band TypeFuel Injection
  • Clamp Maximum Inside Diameter5/8 in
  • Fastener Housing MaterialCB
  • GradeGeneral Use
  • SAE Number16
  • Screw Material FinishZinc Plated
  • Clamp TypeFuel Injection
  • StandardsSAE-J1508
  • For EnvironmentAutomotive, Industrial
  • SeriesTridon 905
  • Band Material Plated Carbon Steel
  • Band Thickness .022"
  • Band Width 9 mm
  • Clamp Minimum Inside Diameter 9/16 in
  • For Maximum Outside Diameter 5/8 in
  • Maximum Operating Temperature 350 F
  • Screw Material CB
  • Screw Material Grade CB
  • Hex Size 7 mm
  • Band Length 1.963 in
  • Installation Torque 10 to 15 in-lb
  • System of Measurement Inch

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list