!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONDUIT AND CABLE HANGER, SCREW-ON, ZINC PLATED, 2 IN TRADE SIZE, BL1450

CONDUIT AND CABLE HANGER, SCREW-ON, ZINC PLATED, 2 IN TRADE SIZE, BL1450

COOPER B-LINE

CONDUIT AND CABLE HANGER, SCREW-ON, ZINC PLATED, 2 IN TRADE SIZE, BL1450 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONDUIT AND CABLE HANGER, SCREW-ON, ZINC PLATED, 2 IN TRADE SIZE, BL1450

CONDUIT AND CABLE HANGER, SCREW-ON, ZINC PLATED, 2 IN TRADE SIZE, BL1450

COOPER B-LINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.56 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CBLBL1450
  • Mfr. Model # BL1450
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.235 lbs

Product Details

Conduit clamp, screw on. Conduit size 2 inches. Material of construction, steel. Maximum load 400 lb. Thread size 11/32 inch mounting hole. Zinc plated finish. Anchors conduit to the wall, stud and ceiling. May be used with beam clamps. Standards UL/CUL.

Technical Specs

  • ItemConduit & Cable Hanger - Screw-On
  • Compatible Pipe Size2 in
  • FinishZinc-Plated
  • Overall Length1 in
  • Overall Height1 in
  • Compatible Conduit TypeEMT
  • For Use WithStrut Attachment
  • SeriesEaton B-Line
  • Sub-CategoryConduit Clamps
  • Load Capacity 400 lb
  • Material Steel
  • Colour Grey
  • Overall Width 1 in
  • Compatible Conduit Trade Size 2 in
  • Compatible Nominal Conduit/Pipe Size 2 in
  • Mounting Hole Diameter 0.344 in
  • Standards UL/CUL
  • Weight 0.24 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list