Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
BATTERY TERMINAL, STRAIGHT, CRIMP, 2/0 GAUGE, ORANGE, NEGATIVE, COPPER
BATTERY TERMINAL, STRAIGHT, CRIMP, 2/0 GAUGE, ORANGE, NEGATIVE, COPPER
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Technical Specs
- ItemBattery Terminal
- Connection TypeCrimp
- Colour CodeOrange
- Contact MaterialCopper
- Overall Width0.8 in
- FeaturesCorrosion-Resistance, Tin-Plated for Added Conductivity
- Includes5/16 in Bolts
- Maximum Temperature90 Degrees C
- Stud Size5/16"
- Alignment Straight
- Gauge 2/0 ga
- Polarity Negative
- Overall Length 2 5/16 in
- Overall Depth 0.8 in
- Standards SAE J163
- Attachment Location Top
- Maximum Voltage 600V
- Country of Origin India
(subject to change)
Alternate Products
-
ECO-MAX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$92.65
/ PACKAGE
-
GROTE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.84
/ EACH
-
STANDARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$35.91
/ EACH
You have #compareProducts out of 5 products to compare selected.
Clear All