!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOSE CLAMP, WAVE SEAL, CONSTANT TENSION, SAE 34, 1-5/8 TO 2-7/16 IN, STAINLESS STEEL

HOSE CLAMP, WAVE SEAL, CONSTANT TENSION, SAE 34, 1-5/8 TO 2-7/16 IN, STAINLESS STEEL

TRIDON

HOSE CLAMP, WAVE SEAL, CONSTANT TENSION, SAE 34, 1-5/8 TO 2-7/16 IN, STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOSE CLAMP, WAVE SEAL, CONSTANT TENSION, SAE 34, 1-5/8 TO 2-7/16 IN, STAINLESS STEEL

HOSE CLAMP, WAVE SEAL, CONSTANT TENSION, SAE 34, 1-5/8 TO 2-7/16 IN, STAINLESS STEEL

TRIDON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.48 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TRI36003-0034-051
  • Mfr. Model # 360030034051
  • UNSPSC # 31162900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This SAE 34 wave seal hose clamp has a unique wave ring technology to help maintain steady pressure around the entire connection. This constant tension hose clamp has a 9/16 inch wide band and a 5/16 inch screw. It has a maximum diameter of 2-7/16 inches and can be adjusted to a minimum diameter of 1-5/8 inches and is made of stainless steel.

Technical Specs

  • ItemClamp
  • Band Width9/16 in
  • Clamp Minimum Inside Diameter50 mm
  • Band Material Stainless Steel
  • Clamp Maximum Inside Diameter 62 mm
  • Band Material Grade 300
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list