!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLAMP 200AMP CURRENT OUTPUT BANANA

CLAMP 200AMP CURRENT OUTPUT BANANA

FLUKE

CLAMP 200AMP CURRENT OUTPUT BANANA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLAMP 200AMP CURRENT OUTPUT BANANA

CLAMP 200AMP CURRENT OUTPUT BANANA

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $495.45 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FETI200
  • Mfr. Model # I200
  • UNSPSC # 41111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.99 lbs

Product Details

Clamp on probe, AC current 0.5-240 amps, AC frequency response 40 to 40 kiloHz, connector type sheathed banana plug, meter type digital, output 1 milliamp/amp, jaw capacity 0.82 inch.

Technical Specs

  • ItemClamp On Current Probe
  • For Use With88V/A Automotive Multimeter, Fluke 120B Series, Fluke 175, Fluke 177, Fluke 179, Fluke 233, Fluke 27 II, Fluke 28 II, Fluke 287, Fluke 289, Fluke 787, Fluke 787B, Fluke 789, Fluke 83V, Fluke 87V, Fluke 87V MAX, Fluke 87V MAX E2
  • Minimum AC Current Measurement0.5 A
  • Output1mA/A
  • Safety RatingCAT III 600 V
  • Jaw Opening0.8 in
  • Manufacturers Warranty Length1 yr
  • Connector Type Shrouded Banana Plugs
  • Maximum AC Current Measurement 200 A
  • Maximum Conductor Size 0.79 in
  • Parameters Measured AC Current, AC Voltage
  • Probe Type Clamp On
  • Includes BNC Input Connector
  • Maximum AC Voltage Measurement 600 V
  • Country of Origin Thailand (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list