!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CASTER KIT, 36 IN X 24 IN, 6¾ IN OVERALL H, 4 CASTERS, FOR 24 IN CABINET D, BLACK

CASTER KIT, 36 IN X 24 IN, 6¾ IN OVERALL H, 4 CASTERS, FOR 24 IN CABINET D, BLACK

TENNSCO

CASTER KIT, 36 IN X 24 IN, 6¾ IN OVERALL H, 4 CASTERS, FOR 24 IN CABINET D, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CASTER KIT, 36 IN X 24 IN, 6¾ IN OVERALL H, 4 CASTERS, FOR 24 IN CABINET D, BLACK

CASTER KIT, 36 IN X 24 IN, 6¾ IN OVERALL H, 4 CASTERS, FOR 24 IN CABINET D, BLACK

TENNSCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $208.29 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TENCK24BK
  • Mfr. Model # CK24BK
  • UNSPSC # 56101530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs

Technical Specs

  • ItemCaster Kit
  • ColourBlack
  • Overall Height6 3/4 in
  • Caster Frame MaterialSteel
  • For Cabinet Width36 in
  • Load Capacity1,000 lb
  • Caster Wheel Diameter4 in
  • Compatible Manufacturer Model Number1480 BLACK, 1480 GRAY, 1480 TAN, 1480LGY, 1480PY, 2470 BLACK, 2470 GRAY, 2470 TAN, 2470LGY, 2470PY, 2472 BLACK, 2472 TAN, 2472 TAN GRAY, 2472LGY, 2472PY, 7224BK, 7224LGY, 7224MGY, 7224PY, 7224SD, 7820BK, 7820LGY, 7820MGY, 7820PY, 7820SD, 7821BK, 7821LGY, 7821MGY, 7821PY, 7821SD, 7824BK, 7824LGY, 7824MGY, 7824PY, 7824SD
  • Number of Casters4
  • Caster Type (2) Swivel Casters: (2) Swivel Casters With Brakes
  • Overall Depth 24 in
  • Overall Width 36 in
  • For Cabinet Depth 24 in
  • Includes Fasteners Yes
  • Caster Wheel/Tread Material Polyvinyl Chloride
  • Caster Wheel Type Standard
  • Finish Powder Coated

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list