!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CASTER KIT, 36 IN X 18 IN, 6¾ IN OVERALL H, 4 CASTERS, FOR 18 IN CABINET D, SAND

CASTER KIT, 36 IN X 18 IN, 6¾ IN OVERALL H, 4 CASTERS, FOR 18 IN CABINET D, SAND

TENNSCO

CASTER KIT, 36 IN X 18 IN, 6¾ IN OVERALL H, 4 CASTERS, FOR 18 IN CABINET D, SAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CASTER KIT, 36 IN X 18 IN, 6¾ IN OVERALL H, 4 CASTERS, FOR 18 IN CABINET D, SAND

CASTER KIT, 36 IN X 18 IN, 6¾ IN OVERALL H, 4 CASTERS, FOR 18 IN CABINET D, SAND

TENNSCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $217.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TENCK18SD
  • Mfr. Model # CK18SD
  • UNSPSC # 56101530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.0 lbs

Technical Specs

  • ItemCaster Kit
  • Caster Type(2) Swivel Casters, (2) Swivel Casters with Brakes
  • Overall Depth18 in
  • Overall Width36 in
  • For Cabinet Depth18 in
  • Includes FastenersFasteners Included
  • Caster Wheel/Tread MaterialPolyvinyl Chloride
  • Caster Wheel Diameter4 in
  • Compatible Manufacturer Model Number1470 BLACK, 1470 Grey, 1470 TAN, 1470PY, 1471 BLACK, 1471 Grey, 1471 TAN, 1471LGY, 1471PY, 1472 BLACK, 1472 Grey, 1472 TAN, 1472LGY, 1472PY, 1870 BLACK, 1870 Grey, 1870 TAN, 1870LGY, 1870PY, 1871BK, 1871LGY, 1871MGY, 1871PY, 1871SD, 1872 Grey, 1872 TAN, 1872LGY, 1872PY, 7114BK, 7114LGY, 7114MGY, 7114PY, 7114SD, 7214BK, 7214MGY, 7214PY, 7214SD, 7218 BLACK. 7218SD, 7218LGY, 7218MGY, 7218PY, 721LGY, 7814BK, 7814LGY, 7814MGY, 7814PY, 7814SD, 7818BK, 7818LGY, 7818MGY, 7818PY, 7818SD, 7818W, 7818WLGY, 7818WMGY, 7818WPY, 7818WSD, BCD18-72BK, BCD18-72LGY, BCD18-72MGY, BCD18-72PY, BCD18-72SD
  • Number of Casters4
  • Base Material Carbon Steel
  • Colour Beige
  • Overall Height 6 3/4 in
  • Caster Frame Material Steel
  • For Cabinet Width 36 in
  • Load Capacity 1,000 lb
  • Caster Wheel Bearings Ball
  • Caster Wheel Type Standard
  • Finish Powder Coated
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories