!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CASTER KIT, 36 IN X 18 IN, 6¾ IN OVERALL H, 4 CASTERS, FOR 18 IN CABINET D, MEDIUM GREY

CASTER KIT, 36 IN X 18 IN, 6¾ IN OVERALL H, 4 CASTERS, FOR 18 IN CABINET D, MEDIUM GREY

TENNSCO

CASTER KIT, 36 IN X 18 IN, 6¾ IN OVERALL H, 4 CASTERS, FOR 18 IN CABINET D, MEDIUM GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CASTER KIT, 36 IN X 18 IN, 6¾ IN OVERALL H, 4 CASTERS, FOR 18 IN CABINET D, MEDIUM GREY

CASTER KIT, 36 IN X 18 IN, 6¾ IN OVERALL H, 4 CASTERS, FOR 18 IN CABINET D, MEDIUM GREY

TENNSCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $217.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TENCK18MGY
  • Mfr. Model # CK18MGY
  • UNSPSC # 56101530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.0 lbs

Technical Specs

  • ItemCaster Kit
  • ColourMedium Gray
  • Overall Height6 3/4 in
  • Caster Frame MaterialSteel
  • For Cabinet Width36 in
  • Load Capacity1,000 lb
  • Caster Wheel Diameter4 in
  • Compatible Manufacturer Model Number1470 BLACK, 1470 GRAY, 1470 TAN, 1470PY, 1471 BLACK, 1471 GRAY, 1471 TAN, 1471LGY, 1471PY, 1472 BLACK, 1472 GRAY, 1472 TAN, 1472LGY, 1472PY, 1870 BLACK, 1870 GRAY, 1870 TAN, 1870LGY, 1870PY, 1871BK, 1871LGY, 1871MGY, 1871PY, 1871SD, 1872 GRAY, 1872 TAN, 1872LGY, 1872PY, 7114BK, 7114LGY, 7114MGY, 7114PY, 7114SD, 7214BK, 7214MGY, 7214PY, 7214SD, 7218 BLACK. 7218SD, 7218LGY, 7218MGY, 7218PY, 721LGY, 7814BK, 7814LGY, 7814MGY, 7814PY, 7814SD, 7818BK, 7818LGY, 7818MGY, 7818PY, 7818SD, 7818W, 7818WLGY, 7818WMGY, 7818WPY, 7818WSD, BCD18-72BK, BCD18-72LGY, BCD18-72MGY, BCD18-72PY, BCD18-72SD
  • Number of Casters4
  • Caster Type (2) Swivel Casters: (2) Swivel Casters With Brakes
  • Overall Depth 18 in
  • Overall Width 36 in
  • For Cabinet Depth 18 in
  • Includes Fasteners Yes
  • Caster Wheel/Tread Material Polyvinyl Chloride
  • Caster Wheel Type Standard
  • Finish Powder Coated

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list