!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLEANER, WATER BASED, DRUM, 55 GALLON CONTAINER SIZE, CONCENTRATED, A1, NONFLAMMABLE/PLASTIC SAFE

CLEANER, WATER BASED, DRUM, 55 GALLON CONTAINER SIZE, CONCENTRATED, A1, NONFLAMMABLE/PLASTIC SAFE

ZEP

CLEANER, WATER BASED, DRUM, 55 GALLON CONTAINER SIZE, CONCENTRATED, A1, NONFLAMMABLE/PLASTIC SAFE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLEANER, WATER BASED, DRUM, 55 GALLON CONTAINER SIZE, CONCENTRATED, A1, NONFLAMMABLE/PLASTIC SAFE

CLEANER, WATER BASED, DRUM, 55 GALLON CONTAINER SIZE, CONCENTRATED, A1, NONFLAMMABLE/PLASTIC SAFE

ZEP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,292.51 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ZEP45585
  • Mfr. Model # 45585
  • UNSPSC # 47131821
  • CATALOGUE PAGE # N/A
  • Shipping Weight 500.0 lbs

Product Details

This ZEP Citrus Cleaner series cleaner has a citrus fragrance, and is concentrated. It also features free-rinsing, pleasant fragrance, versatile. Plus it is for use with the following applications: equipment/machinery, facility maintenance. This cleaner meets the standards for CERCLA, NSF, TSCA, OSHA, SARA, and comes in a drum container.

Technical Specs

  • ItemCleaner
  • Container Size55 gal
  • Ready to Use/ConcentratedConcentrated
  • VOC Content4%
  • BiodegradableNot Biodegradable
  • Plastic SafePlastic Safe
  • pH ValueAlkaline
  • StandardsCERCLA, NSF Rated, TSCA Compliant, OSHA, SARA
  • Base FormulaWater Based
  • NSF RatingA1
  • PropertiesNonflammable, Plastic Safe
  • Flash Point124 Degrees F
  • Container Type Drum
  • Net Weight 485.97 lb
  • Cleaner Form Liquid
  • Nonflammable Nonflammable
  • Butyl Free Contains Butyl
  • Application Equipment/Machinery, Facility Maintenance
  • pH Level 11 to 12
  • Primary Chemical None
  • Cleaner VOC Range Low VOC
  • Product Series ZEP Citrus Cleaner
  • Features Free-Rinsing, Pleasant Fragrance, Versatile
  • Fragrance Citrus
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list