!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CIRCULATING FAN, 120V, ALUMINUM, POWDER COATED, 11,100/9,068/7,658 CFM, BALL BEARINGS, 3 SPEEDS

CIRCULATING FAN, 120V, ALUMINUM, POWDER COATED, 11,100/9,068/7,658 CFM, BALL BEARINGS, 3 SPEEDS

LFI

CIRCULATING FAN, 120V, ALUMINUM, POWDER COATED, 11,100/9,068/7,658 CFM, BALL BEARINGS, 3 SPEEDS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CIRCULATING FAN, 120V, ALUMINUM, POWDER COATED, 11,100/9,068/7,658 CFM, BALL BEARINGS, 3 SPEEDS

CIRCULATING FAN, 120V, ALUMINUM, POWDER COATED, 11,100/9,068/7,658 CFM, BALL BEARINGS, 3 SPEEDS

LFI

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $525.49 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LDRCA30OSC-C
  • Mfr. Model # CA30OSC-C
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.0 lbs

Product Details

This circulating head is features air stream adjustable in all directions, high performance model, rugged. This circulating head is 120 volts, has three speeds, has ball bearings, 11,100/9,068/7,658 cfm air flow, 2.4 Amps, and ¼ horsepower.

Technical Specs

  • ItemCirculating Fan
  • Wheeled BaseStationary
  • Watts252
  • Voltage120V
  • Air Flow11,100/9,068/7,658 cfm
  • RPM1,100/950/850 RPM
  • Fan Mounting LocationCeiling, Pedestal, Wall
  • Air Velocity @ 20 Ft.500 fpm
  • Air Velocity @ 60 Ft.250 fpm
  • Assembly RequiredAssembly Required
  • Hz60 Hz
  • Motor EnclosureTotally Enclosed
  • Thermal ProtectionYes
  • Fan Power SourcePlug In
  • NEMA Plug Configuration3 Prong Plug
  • Blade MaterialAluminum
  • Fan Blade ColourGrey
  • ColourGrey
  • Wire Guard FinishPowder Coated
  • Housing Finish - FansMatte
  • Fan Accessory MaterialSteel
  • IncludesOscillating Fan Head
  • Environmental ApplicationsIndustrial
  • Blade Diameter 30 in
  • Oscillation Oscillating
  • Number of Speeds 3
  • Phase 1
  • Motor HP 1/4 hp
  • Amps 2.5 A
  • Air Velocity @ 10 Ft. 750 fpm
  • Air Velocity @ 40 Ft. 300 fpm
  • Air Velocity @ 80 Ft. 200 fpm
  • Max. Ambient Temp. 104 Degrees F
  • Motor Design 1-Phase
  • Motor Type PSC
  • Bearing Type Ball
  • Fan Cord Length 10 ft
  • Number of Blades 3
  • Shaft Dia. 1/2 in
  • Fan Housing Material Steel
  • Guard Material Steel
  • Wheel Dia. 30 in
  • Drive Type Direct Drive
  • Standards OSHA
  • Battery Operated - Fans Not Battery Operated
  • Product Type Fan
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list