!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CIRCUIT PROTECTOR, TRACK MOUNT, 15 A CURRENT, CIRCUIT BREAKER, BLACK

CIRCUIT PROTECTOR, TRACK MOUNT, 15 A CURRENT, CIRCUIT BREAKER, BLACK

SQUARE D

CIRCUIT PROTECTOR, TRACK MOUNT, 15 A CURRENT, CIRCUIT BREAKER, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CIRCUIT PROTECTOR, TRACK MOUNT, 15 A CURRENT, CIRCUIT BREAKER, BLACK

CIRCUIT PROTECTOR, TRACK MOUNT, 15 A CURRENT, CIRCUIT BREAKER, BLACK

SQUARE D

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $168.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SQD9080GCB150
  • Mfr. Model # 9080GCB150
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

This circuit protector has one pole. It measures 0.5 inch W x 3.11 inch L x 3.15 inch depth. This circuit protector meets the standards for CSA C22.2 No 235UL 1077DIN 57470. It is black, and has 16 AWG minimum wire size to 10 AWG maximum wire size.

Technical Specs

  • ItemCircuit Protector
  • Connection TypeTrack Mount
  • For Minimum Wire Size16 AWG
  • Housing ColourBlack
  • Mounting TypeDIN
  • Number of Tiers1
  • Overall Depth3.15 in
  • Overall Width0.5 in
  • Circuit Protection Type Circuit Breaker
  • Current 15 A
  • For Maximum Wire Size 10 AWG
  • Maximum Voltage 250V AC
  • Number of Poles 1
  • For Conductor Material Copper
  • Overall Length 3.11 in
  • Standards CSA C22.2 No 235UL 1077DIN 57470
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories