Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
JavaScript must be enabled in order for you to use this site.
However, it seems JavaScript is either disabled or not supported by your browser. Enable JavaScript by changing your browser options, and then try again.
CIRCUIT PROTECTOR, TRACK MOUNT, 10 A CURRENT, CIRCUIT BREAKER, BLACK
CIRCUIT PROTECTOR, TRACK MOUNT, 10 A CURRENT, CIRCUIT BREAKER, BLACK
SQUARE D
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This circuit protector has one pole. It measures 0.5 inch W x 3.11 inch L x 3.15 inch depth. This circuit protector meets the standards for CSA C22.2 No 235UL 1077DIN 57470. It is black, and has 16 AWG minimum wire size to 10 AWG maximum wire size.
Technical Specs
Item Circuit Protector
Connection Type Track Mount
For Minimum Wire Size 16 AWG
Housing Colour Black
Mounting Type DIN
Number of Tiers 1
Overall Depth 3.15 in
Overall Width 0.5 in
Circuit Protection Type Circuit Breaker
Current 10 A
For Maximum Wire Size 10 AWG
Maximum Voltage 250V AC
Number of Poles 1
For Conductor Material Copper
Overall Length 3.11 in
Standards CSA C22.2 No 235UL 1077DIN 57470
Country of Origin Germany
(subject to change)
You have #compareProducts out of 5 products to compare selected.
Clear All