!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CIRCUIT BREAKER LOCKOUT, CLAMP-ON, 1 PADLOCK, 480/600 VOLT, 3 X 4 X 2 3/4 IN, RED, PLASTIC

CIRCUIT BREAKER LOCKOUT, CLAMP-ON, 1 PADLOCK, 480/600 VOLT, 3 X 4 X 2 3/4 IN, RED, PLASTIC

ZING

CIRCUIT BREAKER LOCKOUT, CLAMP-ON, 1 PADLOCK, 480/600 VOLT, 3 X 4 X 2 3/4 IN, RED, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CIRCUIT BREAKER LOCKOUT, CLAMP-ON, 1 PADLOCK, 480/600 VOLT, 3 X 4 X 2 3/4 IN, RED, PLASTIC

CIRCUIT BREAKER LOCKOUT, CLAMP-ON, 1 PADLOCK, 480/600 VOLT, 3 X 4 X 2 3/4 IN, RED, PLASTIC

ZING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $30.64 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ZNG7258
  • Mfr. Model # 7258
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Product Details

This circuit breaker lockout requires no tools for installation and has one circuit breaker pole, one padlock with a maximum shackle diameter of 11/32 inches, and is suitable for a breaker voltage of 480/600. This plastic unit is red in colour and is three inches in length x four in width x 2 3/4 in height, and is for clamp-on lockout types.

Technical Specs

  • ItemOversized Breaker Lockout
  • For Circuit Breaker TypeOversized, Single Pole
  • For Voltage480/600V AC
  • Overall Height2 3/4 in
  • Overall Width3 3/4 in
  • For Use WithBreakers 2 1/4 in W X 7/8 in L
  • Lockout ColourRed
  • Mount TypeClamp-On
  • StandardsOSHA 1910.147
  • Circuit Breaker Lockout Type Clamp-On
  • For Maximum Padlock Shackle Diameter 9/32 in
  • Maximum Number of Padlocks 1
  • Overall Length 2.62 in
  • Features Thumbscrew
  • Includes Cleat
  • Lockout Material Polypropylene, Nylon
  • Overall Depth 3 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list