!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CIRCUIT BREAKER LOCKOUT, RED, 1.5 IN D X 2½ IN W, OSHA 1910.147

CIRCUIT BREAKER LOCKOUT, RED, 1.5 IN D X 2½ IN W, OSHA 1910.147

STOPOUT

CIRCUIT BREAKER LOCKOUT, RED, 1.5 IN D X 2½ IN W, OSHA 1910.147 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CIRCUIT BREAKER LOCKOUT, RED, 1.5 IN D X 2½ IN W, OSHA 1910.147

CIRCUIT BREAKER LOCKOUT, RED, 1.5 IN D X 2½ IN W, OSHA 1910.147

STOPOUT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $42.99 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ACFKDD162
  • Mfr. Model # KDD162
  • UNSPSC # 39121901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

This circuit breaker lockout is red. It meets the standards for OSHA 1910.147. In addition, it features: easily applied even with one hand, pump action handle, red octagon shape reinforces lockout status and conveys stop, secure ratchet application, quick-release tab for removal, measures 1.5 inch D x 2 1/2 inch W, and includes English, Spanish, and French labels. This circuit breaker lockout is for use with triple-pole circuit breakers, and 9/32 inch diameter padlocks.

Technical Specs

  • ItemCircuit Breaker Lockout
  • For Maximum Padlock Shackle Diameter9/32 in
  • Overall Width2 1/2 in
  • For Use WithTriple-Pole Circuit Breakers
  • Lockout ColourRed
  • StandardsOSHA 1910.147
  • Circuit Breaker Lockout Type Multipole
  • Overall Length 3.50 in
  • Features Easily Applied Even with One Hand, Pump Action Handle, Red Octagon Shape Reinforces Lockout Status and Conveys Stop, Secure Ratchet Application, Quick-Release Tab for Removal
  • Includes English, Spanish, and French Labels
  • Overall Depth 1.5 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list