CIRCUIT BREAKER LOCKOUT, CLAMP-ON, FOR 120/277V AC VOLT, FOR SINGLE POLE CIRCUIT BREAKER
CIRCUIT BREAKER LOCKOUT, CLAMP-ON, FOR 120/277V AC VOLT, FOR SINGLE POLE CIRCUIT BREAKER
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Circuit breaker lockouts keep breakers in the off position while equipment is serviced. After the breaker is secured in the off position, a padlock is required to ensure the lockout isn't removed by unauthorized personnel.
Technical Specs
Item Circuit Breaker Lockout
For Circuit Breaker Type Single Pole
For Voltage 120/277V AC
Overall Height 2.2 in
Overall Width 0.95 in
For Use With Circuit Breaker Switches
Lockout Colour Red
Mount Type Clamp-On
Circuit Breaker Lockout Type Clamp-On
For Maximum Padlock Shackle Diameter 5/16 in
Maximum Number of Padlocks 1
Overall Length 0.36 in
Features Thumb Screw Tightening Mechanism
Includes Cleat
Lockout Material Polypropylene
Standards OSHA 1910.147