!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CIRCUIT BREAKER LOCKOUT, CLAMP-ON, FOR 110/220V AC VOLT, 3 PK

CIRCUIT BREAKER LOCKOUT, CLAMP-ON, FOR 110/220V AC VOLT, 3 PK

ZING

CIRCUIT BREAKER LOCKOUT, CLAMP-ON, FOR 110/220V AC VOLT, 3 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CIRCUIT BREAKER LOCKOUT, CLAMP-ON, FOR 110/220V AC VOLT, 3 PK

CIRCUIT BREAKER LOCKOUT, CLAMP-ON, FOR 110/220V AC VOLT, 3 PK

ZING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $63.56 / PACKAGE of 3

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ZNG7110
  • Mfr. Model # 7110
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This circuit breaker lockout is made of plastic and it is red. It meets the standards for UL Listed. In addition, it features: made from recycled plastic, measures 2 x 1 x ¾ inch, and includes 3 do not operate labels. This slide-on mount circuit breaker lockout is for use with single pole switches 0.3 to 0.6 inch h, single pole switches 0.35 to 0.44 inch deep, RecycLockout circuit breakers, single pole circuit breakers, and 9/32 inch diameter padlocks. The legend message is: Do Not Operate.

Technical Specs

  • ItemCircuit Breaker Lockout
  • For Circuit Breaker TypeSingle Pole
  • For Voltage110/220V AC
  • Overall Height1 in
  • Overall Width3/4 in
  • For Circuit Breaker ManufacturerRecycLockout
  • Includes(3) Do Not Operate Labels
  • LegendDo Not Operate
  • Lockout MaterialPlastic
  • Overall Depth2 in
  • Circuit Breaker Lockout Type Clamp-On
  • For Maximum Padlock Shackle Diameter 9/32 in
  • Maximum Number of Padlocks 1
  • Overall Length 2 in
  • Features Made from Recycled Plastic
  • For Use With Single Pole Switches 0.3 in to 0.6 in H, Single Pole Switches 0.35 in to 0.44 in Deep, (3) Do Not Operate Labels
  • Labeling Label Attached
  • Lockout Colour Red
  • Mount Type Slide-On
  • Standards UL Listed
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list