!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CIRCUIT BREAKER LOCKOUT, CLAMP-ON, FOR 120/240V AC VOLT, KDD161

CIRCUIT BREAKER LOCKOUT, CLAMP-ON, FOR 120/240V AC VOLT, KDD161

STOPOUT

CIRCUIT BREAKER LOCKOUT, CLAMP-ON, FOR 120/240V AC VOLT, KDD161 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CIRCUIT BREAKER LOCKOUT, CLAMP-ON, FOR 120/240V AC VOLT, KDD161

CIRCUIT BREAKER LOCKOUT, CLAMP-ON, FOR 120/240V AC VOLT, KDD161

STOPOUT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $33.09 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ACFKDD161
  • Mfr. Model # KDD161
  • UNSPSC # 39121901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.135 lbs

Product Details

Circuit breaker lockouts keep breakers in the off position while equipment is serviced. After the breaker is secured in the off position, a padlock is required to ensure the lockout isn't removed by unauthorized personnel.

Technical Specs

  • ItemCircuit Breaker Lockout
  • For Circuit Breaker TypeDouble Pole
  • For Voltage120/240V AC
  • Overall Height3.33 in
  • Overall Width1.75 in
  • For Circuit Breaker ManufacturerStopout
  • IncludesEnglish Labels, French Labels, Spanish Labels
  • LanguageEnglish, French, Spanish
  • Lockout MaterialPlastic
  • StandardsOSHA 1910.147
  • Circuit Breaker Lockout Type Clamp-On
  • For Maximum Padlock Shackle Diameter 9/32 in
  • Maximum Number of Padlocks 1
  • Overall Length 3.33 in
  • Features Quick Release Tab for Removal, Metal Jaws
  • For Use With Double-Pole Circuit Breakers
  • Labeling Label Included
  • Lockout Colour Red
  • Overall Depth 1.5 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list