!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BATTERY CHARGER AND STARTER, CHARGING, AUTOMOTIVE, FOR AGM/DEEP CYCLE/EFB/GEL/LEAD ACID

BATTERY CHARGER AND STARTER, CHARGING, AUTOMOTIVE, FOR AGM/DEEP CYCLE/EFB/GEL/LEAD ACID

ASSOCIATED EQUIP

BATTERY CHARGER AND STARTER, CHARGING, AUTOMOTIVE, FOR AGM/DEEP CYCLE/EFB/GEL/LEAD ACID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BATTERY CHARGER AND STARTER, CHARGING, AUTOMOTIVE, FOR AGM/DEEP CYCLE/EFB/GEL/LEAD ACID

BATTERY CHARGER AND STARTER, CHARGING, AUTOMOTIVE, FOR AGM/DEEP CYCLE/EFB/GEL/LEAD ACID

ASSOCIATED EQUIP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,429.51 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AECESS6007B
  • Mfr. Model # ESS6007B
  • UNSPSC # 26111704
  • CATALOGUE PAGE # 443
  • Shipping Weight 47.0 lbs

Product Details

Charger, 130 UL Rated Amps Start, 130 Cranking Amps, Voltage Rating 12, 12 (A), Charge Time 12V No Limit, Avg. Charge Time 6V High 90 min., Avg. Charge Time 12V Low 90 min., Avg. Charge Time 12V High 90 min., AC Cord 6' 16-3, Input 120 VAC, Automotive Bat

Technical Specs

  • ItemBattery Charger and Starter
  • For Use With Battery TypeAGM, Deep Cycle, EFB, Gel, Lead Acid
  • For Battery Voltage12V DC
  • Charging Current @ Voltage45 A @ 12V
  • Cable Length6 ft
  • Charger FunctionCharging
  • Cold Cranking Current @ Voltage130 A @ 12V
  • Housing MaterialSteel
  • Includes Test FeatureTest Feature Included
  • Input Current45 A
  • Overall Depth17 in
  • Overall Width16 in
  • Power Cord Length6 ft
  • Timer StyleMicroprocessor Controlled
  • Charger Style Wheeled
  • Automatic/Manual Automatic
  • Boost Current @ Voltage 130 A @ 12V
  • Maintaining Current @ Voltage 45 A @ 12V
  • Cable Wire Gauge 4 AWG
  • Charge Type Smart
  • Connector Type Alligator Clip
  • Includes Clamp Bar for Clamp Storage, Dead Battery Override Control
  • Indoor or Outdoor Use Indoor, Outdoor
  • Input Voltage 120V AC
  • Overall Height 30 in
  • Portable Portable
  • Standards UL
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: California Energy Commission (CEC) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories