BRICK CHISEL, 4 IN BLADE W, 8½ IN OVERALL L, INCLUDES STRIKING CAP, INCLUDES HANDGUARD
BRICK CHISEL, 4 IN BLADE W, 8½ IN OVERALL L, INCLUDES STRIKING CAP, INCLUDES HANDGUARD
STANLEY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This hand guarded brick chisel is made of chrome vanadium steel.
Technical Specs
- ItemChisel
- Includes Striking CapStriking Cap Included
- MaterialChrome Vanadium Steel
- Handle MaterialBi-Material
- Blade Length216 mm
- FinishPowder Coated
- Blade Width 100 mm
- Includes Handle Handle Included
- Overall Length 220 mm
- Includes Handguard Handguard Included
- Features Absorbs Vibrations, Bi-Material Hand Guard, Ergonomic, Hardened Striking End, Reduces Slipping
- Country of Origin China
(subject to change)
Alternate Products
-
MAYHEW
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$47.45
/ each
-
STANLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.58
/ each
Related Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.31
/ each
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$65.49
/ each