!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHISEL BLANK, 1 1/2 IN L, FOR ENGRAVING PEN, BRIGHT (UNCOATED), RIGHT HAND

CHISEL BLANK, 1 1/2 IN L, FOR ENGRAVING PEN, BRIGHT (UNCOATED), RIGHT HAND

CHICAGO PNEUMATIC

CHISEL BLANK, 1 1/2 IN L, FOR ENGRAVING PEN, BRIGHT (UNCOATED), RIGHT HAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHISEL BLANK, 1 1/2 IN L, FOR ENGRAVING PEN, BRIGHT (UNCOATED), RIGHT HAND

CHISEL BLANK, 1 1/2 IN L, FOR ENGRAVING PEN, BRIGHT (UNCOATED), RIGHT HAND

CHICAGO PNEUMATIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $103.31 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CNPP054184
  • Mfr. Model # P054184
  • UNSPSC # 27111901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This chisel bit is made of high speed steel. It is designed for use with engraving pen is for use on concrete, masonry, chiseling, cleaning, scaling, scraping, cutting. This Chicago Pneumatic series chisel bit features 1½ inch length, a right hand cutting direction, and has a bright (uncoated) finish.

Technical Specs

  • ItemChisel Bit
  • Shank Type - MachiningHex
  • Overall Length1 1/2 in
  • For Tool TypeEngraving Pen
  • Material - MachiningHigh Speed Steel
  • Cutting DirectionRight Hand
  • Primary Material ApplicationConcrete, Masonry
  • Cutting ApplicationChiseling, Cleaning, Scaling, Scraping, Cutting
  • Drill Bit Size7/64 in
  • Chisel Type Flat Chisel
  • Shank Hex Size 1/8 in
  • Chisel Collar Shape Round
  • Maximum Drilling Depth 1 9/16 in
  • Non-Sparking No
  • Finish - Machining Bright (Uncoated)
  • Sub Brand Chicago Pneumatic
  • Decimal Equivalent 0.1
  • Product Type Chisel Bit
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list