!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CAPE CHISEL, STEEL, 3/8 IN BLADE W, 7 IN OVERALL L, PLAIN GRIP

CAPE CHISEL, STEEL, 3/8 IN BLADE W, 7 IN OVERALL L, PLAIN GRIP

MAYHEW

CAPE CHISEL, STEEL, 3/8 IN BLADE W, 7 IN OVERALL L, PLAIN GRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CAPE CHISEL, STEEL, 3/8 IN BLADE W, 7 IN OVERALL L, PLAIN GRIP

CAPE CHISEL, STEEL, 3/8 IN BLADE W, 7 IN OVERALL L, PLAIN GRIP

MAYHEW

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $27.04 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38GN81
  • Mfr. Model # 10404
  • UNSPSC # 27111901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.503 lbs

Product Details

This cape chisel has a width of ⅜ inch, plus it weighs 0.5 pounds. Along with a steel handle, it features flat cutting end for precision, used to cut flat grooves for keyways or slots. In addition, it is made of steel, is corrosion-resistant, has a black oxide finish, plus it is non-sparking, and is not tether ready with a plain grip. This cape chisel is designed for: metal.

Technical Specs

  • ItemCape Chisel
  • Material ApplicationsFor Metal
  • Blade Width3/8 in
  • Includes HandleHandle Not Included
  • Grip StylePlain
  • Handle MaterialSteel
  • Tether ReadyNot Tether Ready
  • Blade Tip Hardness55 to 57 HRC
  • FeaturesFlat Cutting End for Precision, Used to Cut Flat Grooves for Keyways or Slots
  • Shank ShapeHexagon
  • Weight0.5 lb
  • Chisel Type Cape Chisel
  • Blade Tip Shape Straight
  • Includes Striking Cap Striking Cap Not Included
  • Material Steel
  • Overall Length 7 in
  • Non-Sparking Not Non-Sparking
  • Blade Length 0 in
  • Corrosion-Resistant Corrosion Resistant
  • Finish Black Oxide
  • Shank Width 5/8 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list