!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COLD CHISEL, STEEL, 1/2 IN BLADE W, 12 IN OVERALL LENGTH, 70207

COLD CHISEL, STEEL, 1/2 IN BLADE W, 12 IN OVERALL LENGTH, 70207

MAYHEW

COLD CHISEL, STEEL, 1/2 IN BLADE W, 12 IN OVERALL LENGTH, 70207 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COLD CHISEL, STEEL, 1/2 IN BLADE W, 12 IN OVERALL LENGTH, 70207

COLD CHISEL, STEEL, 1/2 IN BLADE W, 12 IN OVERALL LENGTH, 70207

MAYHEW

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.26 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38GP08
  • Mfr. Model # 70207
  • UNSPSC # 27111901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.535 lbs

Product Details

This cold chisel has a width of ½ inch, and a length of 12 inch, plus it weighs 0.53 pounds. Along with a steel handle, it features cold chisels act to shape and cut cold metal only, specially angled for strength. In addition, it is made of steel, is corrosion-resistant, has a black oxide finish, plus it is non-sparking, and is not tether ready. This cold chisel is designed for: metal.

Technical Specs

  • ItemCold Chisel
  • Material ApplicationsMetal
  • Blade Width1/2 in
  • Includes HandleHandle Not Included
  • Overall Length12 in
  • Non-SparkingNot Non-Sparking
  • Blade Length0 in
  • Corrosion-ResistantCorrosion-Resistant
  • FinishBlack Oxide
  • Shank Width7/16 in
  • Chisel Type Cold Chisel
  • Blade Tip Shape Angled
  • Includes Striking Cap Striking Cap Not Included
  • Material Steel
  • Handle Material Steel
  • Tether Ready Not Tether Ready
  • Blade Tip Hardness C55 to C57
  • Features Cold Chisels Act to Shape and Cut Cold Metal Only, Specially Angled for Strength
  • Shank Shape Hexagon
  • Weight 0.53 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list