CHIPPING HAMMER, 11 IN OVERALL L, STEEL HANDLE, PERPENDICULAR, 1 IN BLADE L, 7 OZ HEAD WT, STEEL
CHIPPING HAMMER, 11 IN OVERALL L, STEEL HANDLE, PERPENDICULAR, 1 IN BLADE L, 7 OZ HEAD WT, STEEL
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This chipping hammer has a length of 11 inch, plus it weighs 1 inch with a 7 ounce head weight and a steel handle. In addition, it is made of m.s. en8 steel, plus it is non-sparking, with a wire coil grip.
Technical Specs
Item Chipping Hammer
Handle Material Steel
Blade Length 1 in
Overall Length 11 in
Blade Orientation Perpendicular
Replaceable Handle Handle Not Replaceable
Head Length 6 1/2 in
Hammer Type Welder's Chipping Hammer
Head Weight 7 oz
Face Material Steel
Grip Style Wire Coil
Non-Sparking Non-Sparking
Dead Blow Hammer Not Dead Blow Hammer
Head Material M.S. En8 Steel
Country of Origin India
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.90
/ EACH