CHIPPING HAMMER, 11 IN OVERALL L, WOOD HANDLE, PARALLEL, REPLACEABLE HANDLE, 1 IN BLADE L, STEEL
CHIPPING HAMMER, 11 IN OVERALL L, WOOD HANDLE, PARALLEL, REPLACEABLE HANDLE, 1 IN BLADE L, STEEL
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This chipping hammer has a length of 11 inch, plus it weighs 1 inch with a 5 ounce head weight and a wood handle. It features includes wire brush. In addition, it is made of m.s. en8 steel, plus it is non-sparking, with a plain grip.
Technical Specs
Item Chipping Hammer
Handle Material Wood
Blade Length 1 in
Overall Length 11 in
Blade Orientation Parallel
Replaceable Handle Replaceable Handle
Features Includes Wire Brush
Head Material M.S. En8 Steel
Hammer Type Welder's Chipping Hammer
Head Weight 5 oz
Face Material Steel
Grip Style Plain
Non-Sparking Non-Sparking
Dead Blow Hammer Not Dead Blow Hammer
Head Length 3 3/4 in
Country of Origin India
(subject to change)