CHIPPING HAMMER, 11 IN OVERALL L, STEEL HANDLE, PARALLEL, 1 IN BLADE L, 15 OZ HEAD WT, STEEL
CHIPPING HAMMER, 11 IN OVERALL L, STEEL HANDLE, PARALLEL, 1 IN BLADE L, 15 OZ HEAD WT, STEEL
VAUGHAN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This chipping hammer has a width of 1 inch, and a length of 11 inch, plus it weighs 1 inch with a 15 ounce head weight. Along with a steel handle, it features blue oxide finish, rust-resistant, vertical blade and meets the standards for AMSE. In addition, it is made of steel, plus it is non-sparking, with a wire coil grip.
Technical Specs
Item Chipping Hammer
Handle Material Steel
Blade Length 1 in
Overall Length 11 in
Blade Orientation Parallel
Replaceable Handle Handle Not Replaceable
Blade Shape Flat
Features Blue Oxide Finish, Rust-Resistant, Vertical Blade
Head Length 6 1/4 in
Includes Beveled Face Bevelled Face Not Included
Standards AMSE
Hammer Type Welder's Hammer
Head Weight 15 oz
Face Material Steel
Grip Style Wire Coil
Non-Sparking Not Non-Sparking
Dead Blow Hammer Not Dead Blow Hammer
Blade Width 1 in
Handle Attachment Welded
Head Material Steel
Includes Crowned Face Crowned Face Not Included
Country of Origin United States
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.59
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.14
/ each
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.33
/ each