!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHIPPING HAMMER WITH BRUSH, 11 IN OVERALL L, STEEL HANDLE, PARALLEL, 1 IN BLADE L, 4 OZ HEAD WT

CHIPPING HAMMER WITH BRUSH, 11 IN OVERALL L, STEEL HANDLE, PARALLEL, 1 IN BLADE L, 4 OZ HEAD WT

WESTWARD

CHIPPING HAMMER WITH BRUSH, 11 IN OVERALL L, STEEL HANDLE, PARALLEL, 1 IN BLADE L, 4 OZ HEAD WT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHIPPING HAMMER WITH BRUSH, 11 IN OVERALL L, STEEL HANDLE, PARALLEL, 1 IN BLADE L, 4 OZ HEAD WT

CHIPPING HAMMER WITH BRUSH, 11 IN OVERALL L, STEEL HANDLE, PARALLEL, 1 IN BLADE L, 4 OZ HEAD WT

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.94 / EACH

EHC: EHC :
Min Qty 4 = $83.76

Compliance and Restrictions

  • None

This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW2WDR2
  • Mfr. Model # 2WDR2
  • UNSPSC # 27111602
  • CATALOGUE PAGE # 1458
  • Shipping Weight 1.35 lbs

Product Details

Chipping hammer with brush and vertical forged head. Steel shaft and wire handle.

Technical Specs

  • ItemChipping Hammer
  • Handle MaterialSteel
  • Blade Length1 in
  • Overall Length11 in
  • Blade OrientationParallel
  • Replaceable HandleHandle Not Replaceable
  • Head Length4 in
  • Hammer Type Welder's Chipping Hammer
  • Head Weight 4 oz
  • Face Material Steel
  • Grip Style Wire Coil
  • Non-Sparking Non-Sparking
  • Dead Blow Hammer Not Dead Blow Hammer
  • Head Material Steel
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms