CHIPPING HAMMER, 12 IN OVERALL L, WOOD HANDLE, PARALLEL, REPLACEABLE HANDLE, 1¼ IN BLADE L
CHIPPING HAMMER, 12 IN OVERALL L, WOOD HANDLE, PARALLEL, REPLACEABLE HANDLE, 1¼ IN BLADE L
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This chipping hammer has a length of 1¼ inch, plus it weighs 12 inch with a 17 ounce head weight and a wood handle. It features hickory handle. In addition, it is made of m.s. en8 steel, plus it is non-sparking, with a plain grip.
Technical Specs
Item Chipping Hammer
Handle Material Wood
Blade Length 1 1/4 in
Overall Length 12 in
Blade Orientation Parallel
Replaceable Handle Replaceable Handle
Features Hickory Handle
Head Material M.S. En8 Steel
Hammer Type Welder's Chipping Hammer
Head Weight 17 oz
Face Material Steel
Grip Style Plain
Non-Sparking Non-Sparking
Dead Blow Hammer Not Dead Blow Hammer
Head Length 7 5/8 in
Country of Origin India
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.25
/ EACH